Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 18 1/2" x 12 1/2" x 7", Kraft, 25/Bundle
Mfr # 11R411
Zoro # G3056481
original price:
$1.45
11% off
new price: $1.29
/ea
Sold in multiples of 25 for $32.25
$32.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Depth 7"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11R411
- Zoro # G3056481
- UPC # 812578005031
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 18 1/2 in |
Inside Width | 12 1/2 in |
Inside Depth | 7" |
Inside Height | 7 in |
Outside Height | 7 5/8 in |
Outside Length | 18 5/8 in |
Outside Width | 12 7/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Material | Corrugate |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Maximum Load Capacity | 65 lb |
Board Test | 32 ECT |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Wall Thickness | 1/8 in |
Fluting Profile | C Flute |
Description
Shipping Box, Wall Type Single Wall, Inside Length 18 1/2 in, Inside Width 12 1/2 in, Inside Height 7 in, 18 1/2x12 1/2x7 in Inside LxWxH, 32 ECT, RSC, Outside Length 18 5/8 in, Outside Width 12 7/8 in, Outside Height 7 5/8 in, 18 5/8x12 7/8x7 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 17 in to 19 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREND superSpots and superShapes Sticker Packs, Animal Antics, PK2500 (T46904)
- ENCORE PACKAGING Dual Arm Bubble Dispenser 38-1/2"H x 52"L, Floor Mount (EP-6220D-24)
- BIC Bic® Velocity Rollerball Retractable Gel Pen, 0.7mm, Red Ink, Dozen (RLC11RD)
- TOPS 6 x 9" Steno Book With Assorted Colored Cover, Pk4 (TOP80220)
- ZORO SELECT Corrugated Boxes, 14" x 14" x 7", Kraft, 25/Bundle (11R367)
- ZORO SELECT Flat Corrugated Boxes, 28" x 16" x 7", Kraft, 20/Bundle (11A656)
- ZORO SELECT Corrugated Boxes, 12" x 10" x 7", Kraft, 25/Bundle (11R326)
- ZORO SELECT Tall Corrugated Boxes, 14" x 14" x 24", Kraft, 15/Bundle (493T65)
- ZORO SELECT Double Wall Boxes, 18" x 18" x 12", Kraft, 10/Bundle (22XM37)
- ZORO SELECT Shipping Box, 24x14x14 in (55NN15)
- PARTNERS BRAND Triple Wall Boxes, 24" x 24" x 24", Kraft, 5/Bundle (HD242424TW)
- Zoro Select Shipping Cartons