Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 17" x 17" x 14", Kraft, 25/Bundle
Mfr # 11A758
Zoro # G3095480
original price:
$2.69
16% off
Sold in multiples of 25 for $56.25
$56.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 14"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 11A758
- Zoro # G3095480
- UPC # 812578004447
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 17 in |
Inside Width | 17 in |
Inside Depth | 14" |
Inside Height | 14 in |
Outside Width | 17 3/8 in |
Outside Height | 14 5/8 in |
Outside Length | 17 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Standards | ASTM D5118 |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Fluting Profile | C Flute |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Board Test | 32 ECT |
Wall Thickness | 1/8 in |
Maximum Load Capacity | 65 lb |
Description
Shipping Box, Wall Type Single Wall, Inside Length 17 in, Inside Width 17 in, Inside Height 14 in, 17x17x14 in Inside LxWxH, 32 ECT, RSC, Outside Length 17 3/8 in, Outside Width 17 3/8 in, Outside Height 14 5/8 in, 17 3/8x17 3/8x14 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 17 in to 19 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GONGE WippSider (G2181)
- SHARPIE Metallic Chisel Tip Permanent Marker, Medium Chisel Tip, Silver, PK12 PK (2089638)
- BSC PREFERRED 8 x 10'' - 2 Mil White Block Reclosable Poly Bags, 1000PK (S-1310)
- ZORO SELECT Bubble Bags 15-1/2" x 12", 3/16" Thickness, Pk200 (36DY38)
- ZORO SELECT Corrugated Boxes, 17" x 14" x 14", Kraft, 25/Bundle (22XL10)
- ZORO SELECT Corrugated Boxes, 24" x 24" x 14", Kraft, 10/Bundle (493U19)
- ZORO SELECT Corrugated Boxes, 24" x 20" x 14", Kraft, 10/Bundle (493U14)
- ZORO SELECT Corrugated Boxes, 17" x 12" x 6", Kraft, 25/Bundle (55VH27)
- ZORO SELECT Corrugated Mailers, 7" x 5" x 3", White, 50/Bundle (M753)
- ZORO SELECT Corrugated Boxes, 24" x 24" x 20", Kraft, 10/Bundle (493U22)
- ZORO SELECT Tall Corrugated Boxes, 10" x 10" x 60", Kraft, 15/Bundle (22XK89)
- Zoro Select Shipping & Moving Boxes