Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 17" x 17" x 12", Kraft, 25/Bundle
Mfr # 11A757
Zoro # G3095499
original price:
$3.03
4% off
new price: $2.89
/ea
Sold in multiples of 25 for $72.25
$72.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 17 in
- Inside Width 17 in
- Inside Depth 12"
- Maximum Weight 65 lb.
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11A757
- Zoro # G3095499
- UPC # 841436047975
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 17 in |
Inside Width | 17 in |
Inside Depth | 12" |
Outside Length | 17 3/8 in |
Outside Height | 12 5/8 in |
Outside Width | 17 3/8 in |
Inside Height | 12 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Wall Thickness | 1/8 in |
Closure Style | RSC |
Post-Consumer Recyclability | 100 % |
Board Test | 32 ECT |
Maximum Load Capacity | 65 lb |
Fluting Profile | C Flute |
Description
Shipping Box, Wall Type Single Wall, Inside Length 17 in, Inside Width 17 in, Inside Height 12 in, 17x17x12 in Inside LxWxH, 32 ECT, RSC, Outside Length 17 3/8 in, Outside Width 17 3/8 in, Outside Height 12 5/8 in, 17 3/8x17 3/8x12 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 17 in to 19 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA KYOCERA COMP TASK ALPHA 306CI BLACK (TK-5197K)
- AVERY DENNISON Numerical Index Tab, Side 251-275, White, Pk25 (01340)
- INTERTAPE Rg22 Nat 48Mmx55M Perf, Pk24 (RG22..30)
- MARTHA STEWART Ryder Gold Mesh Metal Desktop Monitor Stand Riser with Organizer Drawer and Side Storage (HH-OHD04-GLD-MS)
- ZORO SELECT Corrugated Boxes, 6" x 6" x 7", Kraft, 25/Bundle (22XK17)
- ZORO SELECT Corrugated Boxes, 7" x 5" x 5", Kraft, 25/Bundle (55VG21)
- ZORO SELECT Flat Corrugated Boxes, 16" x 12" x 3", Kraft, 25/Bundle (55VH17)
- ZORO SELECT Corrugated Boxes, 24" x 20" x 18", Kraft, 10/Bundle (11G106)
- ZORO SELECT Corrugated Boxes, 26" x 16" x 14", Kraft, 15/Bundle (493U28)
- ZORO SELECT Corrugated Boxes, 28" x 12" x 8", Kraft, 25/Bundle (55VJ10)
- ZORO SELECT Multi-Depth Corrugated Boxes, 12" x 12" x 12", Kraft, 25/Bundle (3AFT9)
- Zoro Select Shipping & Moving Boxes