Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 17" x 14" x 14", Kraft, 25/Bundle
Mfr # 22XL10
Zoro # G2975336
original price:
$2.63
5% off
Sold in multiples of 25 for $62.25
$62.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 14"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 22XL10
- Zoro # G2975336
- UPC # 841436048644
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 17 in |
Inside Width | 14 in |
Inside Depth | 14" |
Inside Height | 14 in |
Outside Height | 14 5/8 in |
Outside Length | 17 3/8 in |
Outside Width | 14 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Wall Thickness | 1/8 in |
Closure Style | RSC |
Fluting Profile | C Flute |
Board Test | 32 ECT |
Maximum Load Capacity | 65 lb |
Post-Consumer Recyclability | 100 % |
Description
Shipping Box, Wall Type Single Wall, Inside Length 17 in, Inside Width 14 in, Inside Height 14 in, 17x14x14 in Inside LxWxH, 32 ECT, RSC, Outside Length 17 3/8 in, Outside Width 14 3/8 in, Outside Height 14 5/8 in, 17 3/8x14 3/8x14 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 17 in to 19 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Clear View Poly Mailers, 9" x 12", Clear/White, 100/Case (CV912100PK)
- OIC Clipboard, Memo Size, 6X9 (83103)
- UNIVERSAL 5 x 8" Orchid Jr. Legal Perforated Ruled Writing Pad, 50 Pg, Pk12 (UNV35854)
- SMEAD Fastener Folder, 1" Exp, 1/3 Cut Tab, Letter, 25/BX, GY/GN PK (SMD15003)
- ZORO SELECT Corrugated Boxes, 15" x 10" x 14", Kraft, 25/Bundle (11A724)
- ZORO SELECT Shipping Carton, Kraft, 14 In. L, 14 In. D (11A713)
- ZORO SELECT Corrugated Boxes, 18" x 12" x 14", Kraft, 25/Bundle (493U68)
- ZORO SELECT Corrugated Boxes, 14" x 12" x 8", Kraft, 25/Bundle (11R363)
- ZORO SELECT Long Corrugated Boxes, 12" x 6" x 6", Kraft, 25/Bundle (11R201)
- ZORO SELECT Corrugated Boxes, 26" x 16" x 16", Kraft, 15/Bundle (55VH94)
- ZORO SELECT Shipping Carton, Kraft, 20" Inside L (493T77)
- Zoro Select Shipping & Moving Boxes