Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 17 1/4" x 11 1/4" x 6", Kraft, 25/Bundle
Mfr # 11R398
Zoro # G3056518
original price:
$1.54
9% off
Sold in multiples of 25 for $34.75
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 6"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 11R398
- Zoro # G3056518
- UPC # 812578004478
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 17 1/4 in |
Inside Width | 11 1/4 in |
Inside Depth | 6" |
Inside Height | 6 in |
Outside Length | 17 5/8 in |
Outside Height | 6 5/8 in |
Outside Width | 11 5/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Application | Document |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Wall Thickness | 1/8 in |
Fluting Profile | C Flute |
Closure Style | RSC |
Maximum Load Capacity | 65 lb |
Post-Consumer Recyclability | 100 % |
Board Test | 32 ECT |
Description
Shipping Box, Box Style Printer, Wall Type Single Wall, Inside Length 17 1/4 in, Inside Width 11 1/4 in, Inside Height 6 in, 17 1/4x11 1/4x6 in Inside LxWxH, 32 ECT, RSC, Outside Length 17 5/8 in, Outside Width 11 5/8 in, Outside Height 6 5/8 in, 17 5/8x11 5/8x6 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL UniPaint PX20 OilBased Medium Point Marker, White (UBC63613)
- A&D WEIGHING Digital Compact Bench Scale 6100g Capacity (EJ-6100)
- UNI-PAINT Permanent Marker, Broad Chisel Tip, Yellow (63735)
- PARTNERS BRAND Magnetic Job Ticket Holders, 9" x 12", Black, PK 25 (JTH140)
- ZORO SELECT Flat Corrugated Boxes, 17" x 17" x 6", Kraft, 20/Bundle (493U62)
- ZORO SELECT Corrugated Boxes, 8" x 6" x 6", Kraft, 25/Bundle (11K606)
- ZORO SELECT Corrugated Boxes, 14" x 9" x 6", Kraft, 25/Bundle (22XK35)
- ZORO SELECT Flat Corrugated Boxes, 12" x 12" x 5", Kraft, 25/Bundle (11R331)
- ZORO SELECT Shipping Box, 16x16x8 in (55NM68)
- ZORO SELECT Corrugated Boxes, 16" x 10" x 6", Kraft, 25/Bundle (11R384)
- PARTNERS BRAND Tall Corrugated Boxes, 6" x 6" x 32", Kraft, 25/Bundle (6632)
- Zoro Select Shipping Cartons