Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 17 1/4" x 11 1/4" x 11 1/2", Kraft, 25/Bundle
Mfr # 11A753
Zoro # G3095517
original price:
$2.07
13% off
Sold in multiples of 25 for $44.75
$44.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 17 1/4 in
- Inside Width 11 1/4 in
- Inside Depth 11-1/2"
- Maximum Weight 65 lb.
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 11A753
- Zoro # G3095517
- UPC # 812578004560
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 17 1/4 in |
Inside Width | 11 1/4 in |
Inside Depth | 11-1/2" |
Outside Height | 11 7/8 in |
Inside Height | 11 1/2 in |
Outside Length | 17 7/8 in |
Outside Width | 11 7/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Application | Document |
Standards | ASTM D5118 |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Wall Thickness | 1/8 in |
Post-Consumer Recyclability | 100 % |
Maximum Load Capacity | 65 lb |
Board Test | 32 ECT |
Fluting Profile | C Flute |
Closure Style | RSC |
Description
Shipping Box, Box Style Printer, Wall Type Single Wall, Inside Length 17 1/4 in, Inside Width 11 1/4 in, Inside Height 11 1/2 in, 17 1/4x11 1/4x11 1/2 in Inside LxWxH, 32 ECT, RSC, Outside Length 17 7/8 in, Outside Width 11 7/8 in, Outside Height 11 7/8 in, 17 7/8x11 5/8x11 7/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT DOT Label, 4 In. H, Corrosive, PK100 (8XA23)
- PILOT Pen, Stylus, G2, Fine, Blk, PK2 (34309)
- SOLO Briefcase, 17.3", Backpack, Black (ACV7114)
- SEIKO INSTRUMENTS SelfAdhesive Folder Labels, Wht, 260Bx, PK2 (SLP-FLW)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 60", Kraft, 25/Bundle (11R275)
- ZORO SELECT Tall Corrugated Boxes, 8" x 8" x 18", Kraft, 25/Bundle (22XK48)
- ZORO SELECT Corrugated Boxes, 15" x 15" x 15", Kraft, 25/Bundle (11A729)
- ZORO SELECT Corrugated Boxes, 11" x 9" x 9", Kraft, 25/Bundle (11R196)
- ZORO SELECT Corrugated Mailers, 7" x 5" x 3", White, 50/Bundle (M753)
- ZORO SELECT Corrugated Mailers, 4" x 4" x 2", White, 50/Bundle (M442)
- ZORO SELECT Shipping Box, 26x12x12 in (55NN24)
- Zoro Select Shipping Cartons