Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 17 1/4" x 11 1/4" x 10", White, 25/Bundle
Mfr # 22XL65
Zoro # G2974800
product price: $1.69
/ea
Sold in multiples of 25 for $42.25
$42.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 17 1/4 in
- Inside Depth 10"
- Maximum Weight 65 lb.
- Color White
- Wall Type Single Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22XL65
- Zoro # G2974800
- UPC # 841436071895
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 17 1/4 in |
Inside Width | 11 1/4 in |
Inside Depth | 10" |
Inside Height | 10 in |
Outside Width | 11 5/8 in |
Outside Length | 17 5/8 in |
Outside Height | 10 5/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | White |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Standards | ASTM D5118 |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Fluting Profile | C Flute |
Wall Thickness | 1/8 in |
Board Test | 32 ECT |
Maximum Load Capacity | 65 lb |
Closure Style | RSC |
Post-Consumer Recyclability | 100 % |
Features | Corrugated |
Description
Shipping Box, Box Style Printer, White, Wall Type Single Wall, Inside Length 17 1/4 in, Inside Width 11 1/4 in, Inside Height 10 in, 17 1/4x11 1/4x10 in Inside LxWxH, 32 ECT, RSC, Outside Length 17 5/8 in, Outside Width 11 5/8 in, Outside Height 10 5/8 in, 17 5/8x11 5/8x10 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color White, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL ZONE PUBLISHING Math 3-4 Flash Card, PK4 (04047)
- SPAZ STIX Spaz Stix SZX15450 Candy Blue Airbrush Paint - 2 oz (SZX15450)
- ZORO SELECT Strapping Tool Kit, 5/8", Flat Surface (66DK12)
- ZORO SELECT Double Wall Boxes, 30" x 30" x 30", Kraft, 5/Bundle (22XM74)
- ZORO SELECT Corrugated Boxes, 10" x 10" x 10", White, 25/Bundle (22XL40)
- ZORO SELECT Corrugated Boxes, 12" x 12" x 10", White, 25/Bundle (22XL51)
- ZORO SELECT Long Corrugated Boxes, 24" x 8" x 4", Kraft, 25/Bundle (55VH77)
- ZORO SELECT Shipping Box, 48 5/8x39 5/8x35 5/8 in (55NN31)
- ZORO SELECT Corrugated Boxes, 14" x 14" x 20", Kraft, 20/Bundle (11A717)
- ZORO SELECT Corrugated Boxes, 12" x 12" x 20", Kraft, 25/Bundle (11A694)
- ZORO SELECT Corrugated Boxes, 14" x 12" x 12", Kraft, 25/Bundle (11A710)
- Zoro Select Shipping & Moving Boxes