Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 16" x 16" x 7", Kraft, 25/Bundle
Mfr # 22XK73
Zoro # G2975686
original price:
$2.22
10% off
Sold in multiples of 25 for $49.75
$49.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 7"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 22XK73
- Zoro # G2975686
- UPC # 841436071819
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 16 in |
Inside Width | 16 in |
Inside Depth | 7" |
Outside Length | 16 3/8 in |
Inside Height | 7 in |
Outside Width | 16 3/8 in |
Outside Height | 7 5/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Standards | ASTM D5118 |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Wall Thickness | 1/8 in |
Board Test | 32 ECT |
Closure Style | RSC |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Maximum Load Capacity | 65 lb |
Description
Shipping Box, Wall Type Single Wall, Inside Length 16 in, Inside Width 16 in, Inside Height 7 in, 16x16x7 in Inside LxWxH, 32 ECT, RSC, Outside Length 16 3/8 in, Outside Width 16 3/8 in, Outside Height 7 5/8 in, 16 3/8x16 3/8x7 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 14 in to 16 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-INK Industrial Marker, Fine Tip, Black Color Family, Ink (96575)
- DRI MARK Counterfeit Bill Detector Pen, PK3 (3513B-1)
- IDL PACKAGING 12 x 60 yd General Purpose Masking Paper, Kraft, for Covering and Protecting Walls, Floor, Windows (GPH-12)
- SAX True Flow Gloss Glaze, Light Blue, 1 Pint (S2511X)
- ZORO SELECT Corrugated Boxes, 9" x 7" x 7", Kraft, 25/Bundle (11K622)
- ZORO SELECT Corrugated Boxes, 18 1/2" x 12 1/2" x 7", Kraft, 25/Bundle (11R411)
- ZORO SELECT Long Corrugated Boxes, 13" x 7" x 7", Kraft, 25/Bundle (11R216)
- ZORO SELECT Corrugated Boxes, 40" x 30" x 30", Kraft, 10/Bundle (55VJ63)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 30", Kraft, 25/Bundle (11R271)
- ZORO SELECT Tall Corrugated Boxes, 8" x 8" x 36", Kraft, 25/Bundle (11R303)
- PARTNERS BRAND Double Wall Boxes, 6" x 6" x 48", Kraft, 15/Bundle (HD6648DW)
- Zoro Select Shipping Cartons