Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 16" x 16" x 20", Kraft, 20/Bundle
Mfr # 11A749
Zoro # G3095550
product price: $2.99
/ea
Sold in multiples of 20 for $59.80
$59.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 20"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11A749
- Zoro # G3095550
- UPC # 841436048606
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 16 in |
Inside Width | 16 in |
Inside Depth | 20" |
Outside Width | 16 3/8 in |
Outside Height | 20 5/8 in |
Outside Length | 16 3/8 in |
Inside Height | 20 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Material | Corrugate |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Board Test | 32 ECT |
Post-Consumer Recyclability | 100 % |
Maximum Load Capacity | 65 lb |
Wall Thickness | 1/8 in |
Fluting Profile | C Flute |
Closure Style | RSC |
Description
Shipping Box, Wall Type Single Wall, Inside Length 16 in, Inside Width 16 in, Inside Height 20 in, 16x16x20 in Inside LxWxH, 32 ECT, RSC, Outside Length 16 3/8 in, Outside Width 16 3/8 in, Outside Height 20 5/8 in, 16 3/8x16 3/8x20 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 14 in to 16 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES New Sprouts® Fresh Picked Fruit And Veggie Tote (9722)
- SHARPIE Perm Marker, Fine Point, Orange Ink (30006)
- BROTHER Tape, P-Touch, Bk/Or (BRTTZEB51)
- ZORO SELECT Literature Mailers, 12 1/8" x 9 1/4" x 1 1/4", White, 50/Bundle (55VK81)
- ZORO SELECT Corrugated Boxes, 14" x 14" x 20", Kraft, 20/Bundle (11A717)
- ZORO SELECT Corrugated Boxes, 26" x 26" x 20", Kraft, 10/Bundle (493U35)
- ZORO SELECT Corrugated Boxes, 12" x 12" x 20", Kraft, 25/Bundle (11A694)
- ZORO SELECT Corrugated Boxes, 10" x 9" x 9", Kraft, 25/Bundle (11R190)
- ZORO SELECT Corrugated Mailers, 17 1/2" x 3 1/2" x 3 1/2", White, 50/Bundle (MLR84)
- ZORO SELECT Corrugated Boxes, 17 1/4" x 11 1/4" x 10", Kraft, 25/Bundle (11A752)
- ZORO SELECT Corrugated Boxes, 28" x 28" x 10", Kraft, 10/Bundle (55VJ18)
- Zoro Select Shipping Cartons