Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 16" x 16" x 16", White, 25/Bundle
Mfr # 22XL64
Zoro # G2974819
Sold in multiples of 25 for $69.75
$69.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 16"
- Maximum Weight 65 lb.
- Color White
- Wall Type Single Wall
- Standards ASTM D5118
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 22XL64
- Zoro # G2974819
- UPC # 812578004393
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 16 in |
Inside Width | 16 in |
Inside Depth | 16" |
Outside Length | 16 3/8 in |
Outside Height | 16 5/8 in |
Outside Width | 16 3/8 in |
Inside Height | 16 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | White |
Wall Type | Single Wall |
Standards | ASTM D5118 |
Meets | ECT32/200 lb. Test |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Closure Style | RSC |
Fluting Profile | C Flute |
Maximum Load Capacity | 65 lb |
Post-Consumer Recyclability | 100 % |
Board Test | 32 ECT |
Wall Thickness | 1/8 in |
Description
Shipping Box, Box Style Cube, White, Wall Type Single Wall, Inside Length 16 in, Inside Width 16 in, Inside Height 16 in, 16x16x16 in Inside LxWxH, 32 ECT, RSC, Outside Length 16 3/8 in, Outside Width 16 3/8 in, Outside Height 16 5/8 in, 16 3/8x16 3/8x16 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color White, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZWILLING J.A. HENCKELS SHEARS KITCH8"" TAKEAPART (11517-100)
- QUARTET Dry Erase Marker Set, Chisel Tip, Black, PK12 (5001-2MA)
- ZORO SELECT Shipping Box, 24x16x12 in (55NN16)
- CENTRAL WTR ACTVTD TAPE, 260 NAT, 3InX450Ft, PK10 (K2525P293)
- ZORO SELECT Corrugated Boxes, 18" x 18" x 18", White, 20/Bundle (22XL75)
- ZORO SELECT Corrugated Boxes, 14" x 14" x 14", White, 25/Bundle (22XL59)
- ZORO SELECT Corrugated Boxes, 4" x 4" x 4", White, 25/Bundle (22XL91)
- ZORO SELECT Double Wall Boxes, 26" x 20" x 20", Kraft, 10/Bundle (22XM70)
- ZORO SELECT Multi-Depth Corrugated Boxes, 10" x 10" x 12", Kraft, 25/Bundle (55VG53)
- ZORO SELECT Corrugated Boxes, 12" x 9" x 8", Kraft, 25/Bundle (11R214)
- ZORO SELECT Corrugated Boxes, 11 1/4" x 8 3/4" x 6", White, 25/Bundle (22XL46)
- Zoro Select Shipping Cartons