Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 16" x 16" x 14", Kraft, 25/Bundle
Mfr # 11A746
Zoro # G6212744
product price: $2.25
/ea
Sold in multiples of 25 for $56.25
$56.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 14"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11A746
- Zoro # G6212744
- UPC # 841436047920
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 16 in |
Inside Width | 16 in |
Inside Depth | 14" |
Outside Height | 14 5/8 in |
Outside Length | 16 3/8 in |
Inside Height | 14 in |
Outside Width | 16 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Material | Corrugate |
Maximum Load Capacity | 65 lb |
Closure Style | RSC |
Fluting Profile | C Flute |
Wall Thickness | 1/8 in |
Board Test | 32 ECT |
Post-Consumer Recyclability | 100 % |
Description
Shipping Box, Wall Type Single Wall, Inside Length 16 in, Inside Width 16 in, Inside Height 14 in, 16x16x14 in Inside LxWxH, 32 ECT, RSC, Outside Length 16 3/8 in, Outside Width 16 3/8 in, Outside Height 14 5/8 in, 16 3/8x16 3/8x14 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 14 in to 16 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 1.5" x 10ft (WL-ED-PSC-150-10)
- ENCORE PACKAGING Economy Front Action Sealer, 1/2" (EP-1810-12)
- UWE 150 lb, .01 lb, Triple Range Counting Scale, 99 PLU, Full Numeric Keypad, 13x9" Platter (SAC-150)
- MARKAL Paint Marker, Medium Tip, Yellow Color Family, Paint (97251)
- ZORO SELECT Corrugated Boxes, 18" x 14" x 14", Kraft, 20/Bundle (11A768)
- ZORO SELECT Shipping Carton, Kraft, 12 In. D, 65 lb. (11A690)
- ZORO SELECT Corrugated Boxes, 28" x 16" x 14", Kraft, 15/Bundle (11G144)
- ZORO SELECT Corrugated Boxes, 24" x 24" x 26" Kraft, 10/Bundle (55VH89)
- ZORO SELECT Corrugated Boxes, 8" x 6" x 4", White, 25/Bundle (55VG29)
- ZORO SELECT Double Wall Boxes, 22" x 22" x 22", Kraft, 10/Bundle (22XM54)
- ZORO SELECT Long Corrugated Boxes, 30" x 6" x 6", Kraft, 25/Bundle (11R258)
- Zoro Select Shipping Cartons