Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 16" x 14" x 8", Kraft, 25/Bundle
Mfr # 11R392
Zoro # G6130241
product price: $1.55
/ea
Sold in multiples of 25 for $38.75
$38.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Depth 8"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11R392
- Zoro # G6130241
- UPC # 812578004287
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 16 in |
Inside Width | 14 in |
Inside Depth | 8" |
Outside Height | 8 5/8 in |
Outside Length | 16 3/8 in |
Inside Height | 8 in |
Outside Width | 14 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Standards | ASTM D5118 |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Wall Thickness | 1/8 in |
Maximum Load Capacity | 65 lb |
Fluting Profile | C Flute |
Board Test | 32 ECT |
Closure Style | RSC |
Post-Consumer Recyclability | 100 % |
Description
Shipping Box, Wall Type Single Wall, Inside Length 16 in, Inside Width 14 in, Inside Height 8 in, 16x14x8 in Inside LxWxH, 32 ECT, RSC, Outside Length 16 3/8 in, Outside Width 14 3/8 in, Outside Height 8 5/8 in, 16 3/8x14 3/8x8 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 14 in to 16 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNIMED 1 Inch Top Open 3 Ring Binder In Lilac, PK5 (205003-LI5)
- ELECTRIDUCT Split Wire Loom Tubing- 1/2" x 25ft- Red (WL-050-25-RD)
- THE BRUSH MAN 18” X 1,500’ Stretch Wrap, 3” Core, 4PK (STRETCH WRAP 18)
- TAYLOR Digital Platform Bench Scale with Remote Indicator 60kg/150 lb. Capacity (TE150)
- ZORO SELECT Corrugated Boxes, 18" x 14" x 8", Kraft, 20/Bundle (11R416)
- ZORO SELECT Long Corrugated Boxes, 28" x 8" x 8", Kraft, 25/Bundle (11R257)
- ZORO SELECT Corrugated Boxes, 18" x 12" x 8", Kraft, 25/Bundle (11R412)
- ZORO SELECT Corrugated Boxes, 25" x 25" x 20", Kraft, 10/Bundle (493U25)
- ZORO SELECT Corrugated Boxes, 7" x 7" x 8", Kraft, 25/Bundle (11K599)
- ZORO SELECT Corrugated Boxes, 20" x 18" x 12", Kraft, 10/Bundle (493T80)
- ZORO SELECT Corrugated Boxes, 8" x 5" x 3", Kraft, 25/Bundle (55VG26)
- Zoro Select Shipping & Moving Boxes