Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 16" x 14" x 12", Kraft, 25/Bundle
Mfr # 11A741
Zoro # G6084994
product price: $1.45
/ea
Sold in multiples of 25 for $36.25
$36.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 16 in
- Inside Width 14 in
- Inside Depth 12"
- Maximum Weight 65 lb.
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11A741
- Zoro # G6084994
- UPC # 812578004300
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 16 in |
Inside Width | 14 in |
Inside Depth | 12" |
Outside Width | 14 3/8 in |
Outside Length | 16 3/8 in |
Outside Height | 12 5/8 in |
Inside Height | 12 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Standards | ASTM D5118 |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Board Test | 32 ECT |
Fluting Profile | C Flute |
Post-Consumer Recyclability | 100 % |
Maximum Load Capacity | 65 lb |
Closure Style | RSC |
Wall Thickness | 1/8 in |
Description
Shipping Box, Wall Type Single Wall, Inside Length 16 in, Inside Width 14 in, Inside Height 12 in, 16x14x12 in Inside LxWxH, 32 ECT, RSC, Outside Length 16 3/8 in, Outside Width 14 3/8 in, Outside Height 12 5/8 in, 16 3/8x14 3/8x12 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 14 in to 16 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PICASSOTILES 2-in-1 Magnetic Marble Run Set & Racing Track Set, 108-Piece Set (PTG108)
- KLEIN TOOLS Large Broad Blade Utility Shear (22002)
- PRES-A-PLY White Labels, 8-1/2" x 11", Perma, PK100 (30605)
- XEROX High-Yield Toner 006R04391, 3,000 Page-Yield, Black (006R04391)
- ZORO SELECT Shipping Box, 30x30x30 in (55NN27)
- ZORO SELECT Flat Corrugated Boxes, 22" x 16" x 6", Kraft, 25/Bundle (55VH68)
- ZORO SELECT Corrugated Boxes, 24" x 12" x 16", Kraft, 25/Bundle (55VH80)
- ZORO SELECT Tall Corrugated Boxes, 14" x 14" x 40", Kraft, 15/Bundle (55VH09)
- ZORO SELECT Flat Corrugated Boxes, 26" x 26" x 4", Kraft, 15/Bundle (55VJ03)
- ZORO SELECT Flat Corrugated Boxes, 20" x 14" x 3", Kraft, 25/Bundle (55VH57)
- ZORO SELECT Corrugated Mailers, 4" x 4" x 3", White, 50/Bundle (M443)
- Zoro Select Shipping & Moving Boxes