Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 16" x 14" x 10", Kraft, 25/Bundle
Mfr # 11A740
Zoro # G7632012
product price: $1.35
/ea
Sold in multiples of 25 for $33.75
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 10"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11A740
- Zoro # G7632012
- UPC # 812578004294
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 16 in |
Inside Width | 14 in |
Inside Depth | 10" |
Inside Height | 10 in |
Outside Width | 14 3/8 in |
Outside Height | 10 5/8 in |
Outside Length | 16 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Board Test | 32 ECT |
Maximum Load Capacity | 65 lb |
Wall Thickness | 1/8 in |
Fluting Profile | C Flute |
Closure Style | RSC |
Post-Consumer Recyclability | 100 % |
Description
Shipping Box, Wall Type Single Wall, Inside Length 16 in, Inside Width 14 in, Inside Height 10 in, 16x14x10 in Inside LxWxH, 32 ECT, RSC, Outside Length 16 3/8 in, Outside Width 14 3/8 in, Outside Height 10 5/8 in, 16 3/8x14 3/8x10 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 14 in to 16 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Pressure Sensitive Badge, White, PK100 (92277)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 3", 2 mil, Clear, Pk1000 (5CNE6)
- ZORO SELECT Corrugated Boxes, 28" x 28" x 12", Kraft, 10/Bundle (493U39)
- ADIROFFICE Medium Wall Mountable Mailbox with Key Lock (ADI631-05-WHI)
- ZORO SELECT Corrugated Boxes, 22" x 12" x 10", Kraft, 20/Bundle (10Y714)
- ZORO SELECT Long Corrugated Boxes, 30" x 10" x 10", Kraft, 20/Bundle (11G155)
- ZORO SELECT Corrugated Boxes, 24" x 14" x 10", Kraft, 20/Bundle (10Y738)
- ZORO SELECT Corrugated Boxes, 24" x 12" x 18", Kraft, 20/Bundle (55VH81)
- ZORO SELECT Corrugated Mailers, 4" x 4" x 2", White, 50/Bundle (M442)
- ZORO SELECT Corrugated Boxes, 18" x 12" x 18", Kraft, 25/Bundle (11A765)
- BSC PREFERRED 30 x 22-1/2 x 1'' White Jumbo Fold-Over Mailers, 20PK (M30221)
- Zoro Select Shipping Cartons