Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 15" x 8" x 8", Kraft, 25/Bundle
Mfr # 11R227
Zoro # G6179214
original price:
$1.43
32% off
new price: $0.97
/ea
Sold in multiples of 25 for $24.25
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 8"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11R227
- Zoro # G6179214
- UPC # 841436014779
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 15 in |
Inside Width | 8 in |
Inside Depth | 8" |
Outside Length | 15 3/8 in |
Outside Height | 8 5/8 in |
Outside Width | 8 3/8 in |
Inside Height | 8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Standards | ASTM D5118 |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Closure Style | RSC |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 1/8 in |
Fluting Profile | C Flute |
Board Test | 32 ECT |
Maximum Load Capacity | 65 lb |
Description
Shipping Box, Wall Type Single Wall, Inside Length 15 in, Inside Width 8 in, Inside Height 8 in, 15x8x8 in Inside LxWxH, 32 ECT, RSC, Outside Length 15 3/8 in, Outside Width 8 3/8 in, Outside Height 8 5/8 in, 15 3/8x8 3/8x8 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 14 in to 16 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Magnetic Dry Erase Twelve Month Calendar Board, Steel Surface, 48W x 36H (695868)
- ZORO SELECT 18" x 15" Open Poly Bags, 1 mil, Clear (5DFV8)
- ZORO SELECT Strapping, Polypropylene, 3600 ft. L (2CXH2)
- TOPS Form, Job Card, 3.5X9 Pk (TOP1258)
- ZORO SELECT Long Corrugated Boxes, 24" x 10" x 8", Kraft, 25/Bundle (11A627)
- ZORO SELECT Flat Corrugated Boxes, 24" x 14" x 8", Kraft, 20/Bundle (11A633)
- ZORO SELECT Corrugated Boxes, 6" x 6" x 8", Kraft, 25/Bundle (11K590)
- ZORO SELECT Shipping Box, 18x12x6 in (55NM75)
- ZORO SELECT Corrugated Boxes, 20" x 18" x 18", Kraft, 15/Bundle (11A805)
- ZORO SELECT Side Loading Boxes, 28" x 5" x 24", Kraft, 10/Bundle (55VJ08)
- ZORO SELECT Corrugated Boxes, 9" x 7" x 6", Kraft, 25/Bundle (11K621)
- Zoro Select Shipping & Moving Boxes