Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 15" x 15" x 8", Kraft, 25/Bundle
Mfr # 11R382
Zoro # G3056588
product price: $1.55
/ea
Sold in multiples of 25 for $38.75
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 8"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11R382
- Zoro # G3056588
- UPC # 841436047883
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 15 in |
Inside Width | 15 in |
Inside Depth | 8" |
Outside Length | 15 3/8 in |
Outside Width | 15 3/8 in |
Outside Height | 8 5/8 in |
Inside Height | 8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Standards | ASTM D5118 |
Fluting Profile | C Flute |
Wall Thickness | 1/8 in |
Board Test | 32 ECT |
Post-Consumer Recyclability | 100 % |
Maximum Load Capacity | 65 lb |
Closure Style | RSC |
Description
Shipping Box, Wall Type Single Wall, Inside Length 15 in, Inside Width 15 in, Inside Height 8 in, 15x15x8 in Inside LxWxH, 32 ECT, RSC, Outside Length 15 3/8 in, Outside Width 15 3/8 in, Outside Height 8 5/8 in, 15 3/8x15 3/8x8 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 14 in to 16 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE 3-1/4 x 6-1/4" Desk Calendar Refill, White (70-904-10)
- BSC PREFERRED 5/8'' Open/Snap On Metal Poly Strapping Seals, 1000PK (S-169)
- MINWAX Blend Fil Pencil No.7 (110076666)
- UNCOMMONCARRY Omega Pen, Gold (OMP-G)
- ZORO SELECT Corrugated Boxes, 16" x 14" x 8", Kraft, 25/Bundle (11R392)
- ZORO SELECT Corrugated Boxes, 9" x 9" x 8", Kraft, 25/Bundle (11K629)
- ZORO SELECT Shipping Carton, Kraft, 20 In. L, 8 In. W (11R244)
- ZORO SELECT Corrugated Boxes, 14" x 14" x 12", Kraft, 25/Bundle (11A712)
- ZORO SELECT Corrugated Mailers, 30" x 4" x 4", White, 50/Bundle (M3044)
- ZORO SELECT Corrugated Boxes, 17 1/4" x 11 1/4" x 10", White, 25/Bundle (22XL65)
- ZORO SELECT Tall Corrugated Boxes, 10" x 10" x 40", Kraft, 25/Bundle (22XK88)
- Zoro Select Shipping & Moving Boxes