Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 15" x 15" x 20", Kraft, 25/Bundle
Mfr # 493T67
Zoro # G1607013
product price: $2.29
/ea
Sold in multiples of 25 for $57.25
$57.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 20"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 493T67
- Zoro # G1607013
- UPC # 841436048521
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 15 in |
Inside Width | 15 in |
Inside Depth | 20" |
Outside Height | 20 5/8 in |
Inside Height | 20 in |
Outside Width | 15 3/8 in |
Outside Length | 15 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Application | Manufacturing, Multipurpose, Retail, Warehouse |
For Use With | Shipping/Storage/Product Protection |
Standards | ASTM D5118 |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Fluting Profile | C Flute |
Wall Thickness | 1/8 in |
Post-Consumer Recyclability | 100 % |
Board Test | 32 ECT |
Maximum Load Capacity | 65 lb |
Closure Style | RSC |
Description
Shipping Box, Wall Type Single Wall, Inside Length 15 in, Inside Width 15 in, Inside Height 20 in, 15x15x20 in Inside LxWxH, 32 ECT, RSC, Outside Length 15 3/8 in, Outside Width 15 3/8 in, Outside Height 20 5/8 in, 15 3/8x15 3/8x20 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 14 in to 16 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A&D WEIGHING Digital Compact Bench Scale 26 lb./12kg Capacity (SJ-12KHS)
- NATIONAL CHECKING 4.25"x7.25" 1 Part Green 13 Line Guest Check 50 Checks, PK50 (G4774SP)
- CLAUSS Shears, Bent, 6 In. L, Hot Forged Steel (10400C)
- QUARTET Cork Bulletin Board 36"H x 48"W (2304GGS)
- ZORO SELECT Corrugated Boxes, 20" x 20" x 20", Kraft, 10/Bundle (493T86)
- ZORO SELECT Corrugated Boxes, 14" x 14" x 20", Kraft, 20/Bundle (11A717)
- ZORO SELECT Corrugated Boxes, 24" x 24" x 20", Kraft, 10/Bundle (493U22)
- ZORO SELECT Corrugated Boxes, 18 1/2" x 18 1/2" x 9", Kraft, 20/Bundle (22XL76)
- ZORO SELECT Shipping Box, 12 1/4x9 1/4x12-6 in (55NM47)
- ZORO SELECT Flat Corrugated Boxes, 15" x 12" x 4", Kraft, 25/Bundle (11R375)
- ZORO SELECT Long Corrugated Boxes, 14" x 7" x 7", Kraft, 25/Bundle (11R223)
- Zoro Select Shipping & Moving Boxes