Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 15" x 11" x 9", Kraft, 25/Bundle
Mfr # 11R374
Zoro # G3056606
product price: $1.45
/ea
Sold in multiples of 25 for $36.25
$36.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 9"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11R374
- Zoro # G3056606
- UPC # 812578004027
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 15 in |
Inside Width | 11 in |
Inside Depth | 9" |
Outside Width | 11 3/8 in |
Outside Length | 15 3/8 in |
Outside Height | 9 5/8 in |
Inside Height | 9 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 1/8 in |
Maximum Load Capacity | 65 lb |
Fluting Profile | C Flute |
Board Test | 32 ECT |
Closure Style | RSC |
Description
Shipping Box, Wall Type Single Wall, Inside Length 15 in, Inside Width 11 in, Inside Height 9 in, 15x11x9 in Inside LxWxH, 32 ECT, RSC, Outside Length 15 3/8 in, Outside Width 11 3/8 in, Outside Height 9 5/8 in, 15 3/8x11 3/8x9 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 14 in to 16 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOORECO 48"x72" Magnetic, Reversible Porcelain Whiteboard, Gloss, Board Color: White (668AG-DD)
- CAR DEALER DEPOT Solid Paint Markers: Fluorescent Lemon (955-FL)
- BANKERS BOX 7717201 SmoothMove Classic 18'' x 15'' x 14'' Kraft / Blue Medium Moving Box, 8PK (3437717201)
- ZORO SELECT Industrial Marker, Jumbo Tip, Black Color Family, Ink (19N841)
- ZORO SELECT Corrugated Boxes, 12" x 9" x 9", Kraft, 25/Bundle (11R215)
- ZORO SELECT Corrugated Boxes, 11" x 9" x 9", Kraft, 25/Bundle (11R196)
- ZORO SELECT Corrugated Boxes, 14" x 9" x 9", Kraft, 25/Bundle (11R226)
- ZORO SELECT Corrugated Boxes, 13" x 10" x 7", Kraft, 25/Bundle (11R342)
- ZORO SELECT Flat Corrugated Boxes, 24" x 17" x 3", Kraft, 25/Bundle (55VH85)
- ZORO SELECT Corrugated Mailers, 6" x 4" x 1", White, 50/Bundle (M641)
- ZORO SELECT Multi-Depth Corrugated Boxes, 12" x 12" x 18", Kraft, 25/Bundle (55VG86)
- Zoro Select Shipping Cartons