Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 15" x 11" x 7", Kraft, 25/Bundle
Mfr # 11R373
Zoro # G2284880
original price:
$1.51
14% off
new price: $1.29
/ea
Sold in multiples of 25 for $32.25
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 7"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11R373
- Zoro # G2284880
- UPC # 812578004010
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 15 in |
Inside Width | 11 in |
Inside Depth | 7" |
Outside Length | 15 3/8 in |
Inside Height | 7 in |
Outside Height | 7 5/8 in |
Outside Width | 11 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Board Test | 32 ECT |
Maximum Load Capacity | 65 lb |
Closure Style | RSC |
Fluting Profile | C Flute |
Wall Thickness | 1/8 in |
Post-Consumer Recyclability | 100 % |
Description
Shipping Box, Wall Type Single Wall, Inside Length 15 in, Inside Width 11 in, Inside Height 7 in, 15x11x7 in Inside LxWxH, 32 ECT, RSC, Outside Length 15 3/8 in, Outside Width 11 3/8 in, Outside Height 7 5/8 in, 15 3/8x11 3/8x7 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 14 in to 16 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEGRA Rubber Grip Retractable Pens, Blue, PK12 (ITA36176)
- UWE Washdown NTEP Scale, 100 lb, .02 lb, 16x16" Base, Legal for Trade SS Bench Scale, 2" Backlit Display (TitanH 100-16)
- THE PUPPET CO Baby Monsters Red Monster (004408)
- TOY TIME Lawn Bowling Game/Skittle Ball for Indoor / Outdoor with Pins, Balls, Bag for Kids, Adults (8 Inch) (878639HYH)
- ZORO SELECT Corrugated Boxes, 11" x 7" x 7", Kraft, 25/Bundle (11R192)
- ZORO SELECT Corrugated Boxes, 30" x 14" x 7", Kraft, 10/Bundle (493T58)
- ZORO SELECT Corrugated Boxes, 10" x 7" x 7", Kraft, 25/Bundle (11K637)
- ZORO SELECT Flat Corrugated Boxes, 14" x 12" x 4", Kraft, 25/Bundle (11R361)
- ZORO SELECT Multi-Depth Corrugated Boxes, 20" x 20" x 12", Kraft, 15/Bundle (49J994)
- ZORO SELECT Corrugated Boxes, 30" x 30" x 30", Kraft, 5/Bundle (11G170)
- IDL PACKAGING 24L x 6W x 6H Corrugated Boxes for Shipping or Moving, Heavy Duty, 5PK (B-2466-5)
- Zoro Select Shipping Cartons