Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 14" x 9" x 9", Kraft, 25/Bundle
Mfr # 11R226
Zoro # G3057455
product price: $1.19
/ea
Sold in multiples of 25 for $29.75
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 9"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11R226
- Zoro # G3057455
- UPC # 841436070089
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 14 in |
Inside Width | 9 in |
Inside Depth | 9" |
Outside Length | 14 3/8 in |
Outside Height | 9 5/8 in |
Outside Width | 9 3/8 in |
Inside Height | 9 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Material | Corrugate |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Wall Thickness | 1/8 in |
Board Test | 32 ECT |
Closure Style | RSC |
Maximum Load Capacity | 65 lb |
Fluting Profile | C Flute |
Post-Consumer Recyclability | 100 % |
Description
Shipping Box, Wall Type Single Wall, Inside Length 14 in, Inside Width 9 in, Inside Height 9 in, 14x9x9 in Inside LxWxH, 32 ECT, RSC, Outside Length 14 3/8 in, Outside Width 9 3/8 in, Outside Height 9 5/8 in, 14 3/8x9 3/8x9 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 14 in to 16 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL #5 Self Seal Bubble Mailers, 10-1/2W x 16L, Gold, 100PK (412533)
- HAMMERMILL Multi Paper, 8-1/2 x 11 In, PK500 (HAM102467)
- UNIVERSAL Shredder Lubricant Sheets, 5.5" x 2.8", PK24 (RS-SLS-02)
- GHENT 36"x48" Magnetic Glass Dry Erase Board, Peach (HMYSM34PH)
- ZORO SELECT Corrugated Boxes, 18 1/2" x 12 1/2" x 9", Kraft, 25/Bundle (11R413)
- ZORO SELECT Corrugated Boxes, 13" x 11" x 9", Kraft, 25/Bundle (11R346)
- ZORO SELECT Corrugated Boxes, 9" x 9" x 9", Kraft, 25/Bundle (11K630)
- ZORO SELECT Corrugated Mailers, 7" x 4" x 1", White, 50/Bundle (M741)
- ZORO SELECT Flat Corrugated Boxes, 36" x 24" x 8", Kraft, 10/Bundle (11A671)
- ZORO SELECT ECT32 20 x 14 x 14 RSC, 20x14x14 in (60YP86)
- BSC PREFERRED 12 1/8 x 9 1/8 x 2'' White Easy-Fold Mailers, 50PK (S-342)
- Zoro Select Shipping Cartons