Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 14" x 9" x 8", Kraft, 25/Bundle
Mfr # 22XK36
Zoro # G2976051
original price:
$1.35
7% off
new price: $1.25
/ea
Sold in multiples of 25 for $31.25
$31.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Depth 8"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22XK36
- Zoro # G2976051
- UPC # 841436047814
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 14 in |
Inside Width | 9 in |
Inside Depth | 8" |
Inside Height | 8 in |
Outside Width | 9 3/8 in |
Outside Length | 14 3/8 in |
Outside Height | 8 5/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Fluting Profile | C Flute |
Post-Consumer Recyclability | 100 % |
Maximum Load Capacity | 65 lb |
Closure Style | RSC |
Wall Thickness | 1/8 in |
Board Test | 32 ECT |
Description
Shipping Box, Wall Type Single Wall, Inside Length 14 in, Inside Width 9 in, Inside Height 8 in, 14x9x8 in Inside LxWxH, 32 ECT, RSC, Outside Length 14 3/8 in, Outside Width 9 3/8 in, Outside Height 8 5/8 in, 14 3/8x9 3/8x8 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 14 in to 16 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Cartridge, Tape, 1/2""-Bk/We 2PK (BRTTC20)
- SANFORD Sanford® Uni Paint Marker, Oil-Based, Medium, Green Ink (63604)
- MASTERVISION Value Lacquered Steel Magnetic Dry Erase Board, 36 x 48, White, Aluminum Frame (MA0507170)
- UNIVERSAL Envelope, 6 x 9, Clasp, Brown, PK100 (UNV35260)
- ZORO SELECT Corrugated Boxes, 18" x 12" x 8", Kraft, 25/Bundle (11R412)
- ZORO SELECT Long Corrugated Boxes, 20" x 10" x 8", Kraft, 20/Bundle (493T39)
- ZORO SELECT Flat Corrugated Boxes, 24" x 14" x 8", Kraft, 20/Bundle (11A633)
- ZORO SELECT Shipping Carton, Kraft, 16 In. L, 13 In. W (11A739)
- ZORO SELECT Flat Corrugated Boxes, 12" x 12" x 6", Kraft, 25/Bundle (11R332)
- ZORO SELECT Double Wall Boxes, 24" x 12" x 12", Kraft, 15/Bundle (22XM56)
- ZORO SELECT Flat Corrugated Boxes, 15" x 12" x 3", Kraft, 25/Bundle (55VH12)
- Zoro Select Shipping & Moving Boxes