Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 14" x 9" x 6", Kraft, 25/Bundle
Mfr # 22XK35
Zoro # G2976060
product price: $1.15
/ea
Sold in multiples of 25 for $28.75
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 6"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Standards ASTM D5118
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22XK35
- Zoro # G2976060
- UPC # 841436087506
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 14 in |
Inside Width | 9 in |
Inside Depth | 6" |
Outside Width | 9 3/8 in |
Inside Height | 6 in |
Outside Height | 6 5/8 in |
Outside Length | 14 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Standards | ASTM D5118 |
Meets | ECT32/200 lb. Test |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Fluting Profile | C Flute |
Post-Consumer Recyclability | 100 % |
Board Test | 32 ECT |
Closure Style | RSC |
Wall Thickness | 1/8 in |
Maximum Load Capacity | 65 lb |
Description
Shipping Box, Wall Type Single Wall, Inside Length 14 in, Inside Width 9 in, Inside Height 6 in, 14x9x6 in Inside LxWxH, 32 ECT, RSC, Outside Length 14 3/8 in, Outside Width 9 3/8 in, Outside Height 6 5/8 in, 14 3/8x9 3/8x6 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 14 in to 16 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Silhouette Total Erase Dry-Erase Board, (C7442)
- BIC Retractable Ballpoint Pen, Medium 1.0 mm, Black PK12 (BICCSM11BK)
- ZORO SELECT Corrugated Boxes, 18" x 18" x 28", Kraft, 10/Bundle (11A780)
- 3M Heavy Duty Handheld Tape Dispenser, 2 in W Max Tape, 3 in Core Dia, Plastic, Black (HB903)
- ZORO SELECT Flat Corrugated Boxes, 22" x 22" x 6", Kraft, 15/Bundle (493T49)
- ZORO SELECT Shipping Carton, Kraft, 18 In. L, 12 In. W (11R410)
- ZORO SELECT Shipping Carton, Kraft, 12 In. L, 10 In. W (11R325)
- ZORO SELECT Corrugated Mailers, 5" x 5" x 5", White, 50/Bundle (M555)
- ZORO SELECT Shipping Carton, Kraft, 14 In. L, 10 In. D (11A711)
- ZORO SELECT Flat Corrugated Boxes, 7" x 7" x 3", Kraft, 25/Bundle (55VG22)
- PARTNERS BRAND Double Wall Telescoping Inner Boxes, 8" x 8" x 48", Kraft, 15/Bundle (T8848INNERDW)
- Zoro Select Shipping & Moving Boxes