Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 14" x 14" x 8", Kraft, 25/Bundle
Mfr # 11R368
Zoro # G6094137
product price: $1.49
/ea
Sold in multiples of 25 for $37.25
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 8"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11R368
- Zoro # G6094137
- UPC # 812578003884
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 14 in |
Inside Width | 14 in |
Inside Depth | 8" |
Outside Length | 14 3/8 in |
Outside Height | 8 5/8 in |
Inside Height | 8 in |
Outside Width | 14 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Maximum Load Capacity | 65 lb |
Board Test | 32 ECT |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Fluting Profile | C Flute |
Wall Thickness | 1/8 in |
Description
Shipping Box, Wall Type Single Wall, Inside Length 14 in, Inside Width 14 in, Inside Height 8 in, 14x14x8 in Inside LxWxH, 32 ECT, RSC, Outside Length 14 3/8 in, Outside Width 14 3/8 in, Outside Height 8 5/8 in, 14 3/8x14 3/8x8 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 14 in to 16 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Cubed FixedDepth Corrugated Shipping Boxes, RSC, 14 x 14 x 14, Brown Kraft, 25PK (UFS141414)
- PACON Wide Ruled Filler Paper, White, 200PK (PACMMK09202)
- MEAD Spiral Notebook, 1 Sub, Wide/Legal Rule, Astd, 10.5x8, 70 Shts, PK6 (73063)
- SHARPIE Rollerball Pen, 0.5mm Point, 3/10"Wx3/10"Lx7"H, 12/DZ, Black PK (SAN2093225)
- ZORO SELECT Shipping Carton, Kraft, 20 In. L, 8 In. W (11R244)
- ZORO SELECT Flat Corrugated Boxes, 30" x 30" x 8", Kraft, 10/Bundle (493T60)
- ZORO SELECT Long Corrugated Boxes, 24" x 6" x 8", Kraft, 25/Bundle (11R249)
- ZORO SELECT Corrugated Boxes, 11" x 8" x 5", Kraft, 25/Bundle (22XK28)
- ZORO SELECT Corrugated Boxes, 10" x 10" x 14", Kraft, 25/Bundle (22XK86)
- ZORO SELECT ECT32 18 x 18 x 12 RSC, 18x18x12 in (60YP84)
- ZORO SELECT Long Corrugated Boxes, 24" x 8" x 4", Kraft, 25/Bundle (55VH77)
- Zoro Select Shipping Cartons