Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 14" x 14" x 7", Kraft, 25/Bundle
Mfr # 11R367
Zoro # G3056615
product price: $1.39
/ea
Sold in multiples of 25 for $34.75
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 7"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11R367
- Zoro # G3056615
- UPC # 841436047838
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 14 in |
Inside Width | 14 in |
Inside Depth | 7" |
Inside Height | 7 in |
Outside Width | 14 3/8 in |
Outside Height | 7 5/8 in |
Outside Length | 14 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Standards | ASTM D5118 |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Wall Thickness | 1/8 in |
Board Test | 32 ECT |
Closure Style | RSC |
Maximum Load Capacity | 65 lb |
Description
Shipping Box, Wall Type Single Wall, Inside Length 14 in, Inside Width 14 in, Inside Height 7 in, 14x14x7 in Inside LxWxH, 32 ECT, RSC, Outside Length 14 3/8 in, Outside Width 14 3/8 in, Outside Height 7 5/8 in, 14 3/8x14 3/8x7 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 14 in to 16 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Scissors, 7", Straight, Stainless Steel (UNV92008)
- ZORO SELECT Corrugated Boxes, 6" x 6" x 6", White, 25/Bundle (22XL93)
- COLDMARK Temperature Indicator Label, Freeze, PK100 (CM 10/50)
- HAMMERMILL Great White 30 Recycled Print Paper, 92 Bright, 20 lb Bond Weight, 8.5 x 11, White, 500PK (HAM86700RM)
- ZORO SELECT Corrugated Boxes, 12" x 9" x 7", Kraft, 25/Bundle (11R213)
- ZORO SELECT Corrugated Boxes, 14" x 10" x 7", Kraft, 25/Bundle (22XK61)
- ZORO SELECT Corrugated Boxes, 12" x 12" x 7", Kraft, 25/Bundle (11R333)
- ZORO SELECT Corrugated Boxes, 7" x 7" x 10", Kraft, 25/Bundle (11R293)
- ZORO SELECT Corrugated Mailers, 10" x 4" x 2", White, 50/Bundle (M1042)
- ZORO SELECT Corrugated Boxes, 12" x 8" x 8", Kraft, 25/Bundle (11R208)
- BOXES ON WHEELS 18 in. H X 18 in. W X 18 in. L Cardboard Moving Box (866708000113)
- Zoro Select Shipping Cartons