Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 14" x 14" x 19", Kraft, 20/Bundle
Mfr # 11A716
Zoro # G3095709
original price:
$2.79
12% off
new price: $2.45
/ea
Sold in multiples of 20 for $49.00
$49.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Width 14 in
- Inside Depth 19"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11A716
- Zoro # G3095709
- UPC # 841436071727
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 14 in |
Inside Width | 14 in |
Inside Depth | 19" |
Outside Length | 14 3/8 in |
Outside Width | 14 3/8 in |
Outside Height | 19 5/8 in |
Inside Height | 19 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Standards | ASTM D5118 |
Fluting Profile | C Flute |
Post-Consumer Recyclability | 100 % |
Maximum Load Capacity | 65 lb |
Board Test | 32 ECT |
Closure Style | RSC |
Wall Thickness | 1/8 in |
Description
Shipping Box, Wall Type Single Wall, Inside Length 14 in, Inside Width 14 in, Inside Height 19 in, 14x14x19 in Inside LxWxH, 32 ECT, RSC, Outside Length 14 3/8 in, Outside Width 14 3/8 in, Outside Height 19 5/8 in, 14 3/8x14 3/8x19 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 14 in to 16 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICEMATE Double Supply Organizer, 11-Compartment, 6.5w x 4.75d x 5.75h, Black (22822)
- 3M Post-it® Durable Tabs, 1" Solid, Red/Yellow/Blue, 12 Tabs/Color, 36 Tabs/Dispenser (686RYBT)
- SANFORD Sanford® Uni Paint Marker, Oil-Based, Medium, Yellow Ink (63605)
- C.H. HANSON Paint Marker, Permanent, Water Resi, Yellow (10299)
- ZORO SELECT Corrugated Boxes, 19" x 19" x 19", Kraft, 10/Bundle (493T74)
- ZORO SELECT Corrugated Boxes, 26" x 16" x 19", Kraft, 10/Bundle (493U29)
- ZORO SELECT Corrugated Boxes, 16" x 16" x 19", Kraft, 25/Bundle (11A748)
- ZORO SELECT Shipping Box, 24x14x14 in (55NN15)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 9", Kraft, 25/Bundle (55VG05)
- ZORO SELECT Tall Corrugated Boxes, 20" x 20" x 48", Kraft, 10/Bundle (10Y708)
- GLOBAL INDUSTRIAL 4 Panel Hinged Shipping Crate w/Lid & Pallet, 17-1/4L x 17-1/4W x 17-1/2H (B2352228)
- Zoro Select Shipping & Moving Boxes