Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 14" x 14" x 16", Kraft, 25/Bundle
Mfr # 11A714
Zoro # G3095718
original price:
$2.48
11% off
new price: $2.19
/ea
Sold in multiples of 25 for $54.75
$54.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 16"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11A714
- Zoro # G3095718
- UPC # 812578001835
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 14 in |
Inside Width | 14 in |
Inside Depth | 16" |
Inside Height | 16 in |
Outside Width | 14 3/8 in |
Outside Height | 16 5/8 in |
Outside Length | 14 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Standards | ASTM D5118 |
Maximum Load Capacity | 65 lb |
Board Test | 32 ECT |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Wall Thickness | 1/8 in |
Closure Style | RSC |
Description
Shipping Box, Wall Type Single Wall, Inside Length 14 in, Inside Width 14 in, Inside Height 16 in, 14x14x16 in Inside LxWxH, 32 ECT, RSC, Outside Length 14 3/8 in, Outside Width 14 3/8 in, Outside Height 16 5/8 in, 14 3/8x14 3/8x16 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 14 in to 16 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROLTEK Trays, 4 Compartments, 16 x 8 x 4, Black (500070)
- GRIP-A-STRIP Display Rail, 4 Feet, Satin Finish, Regular Size (2010)
- START INTERNATIONAL Tape Liner Remover (TDLR050-15)
- ZORO SELECT Blank Shipping Tag, Paper, Yellow, PK1000 (61KT75)
- ZORO SELECT Corrugated Boxes, 20" x 14" x 16", Kraft, 20/Bundle (22XL14)
- ZORO SELECT Corrugated Boxes, 20" x 20" x 16", Kraft, 15/Bundle (493T84)
- ZORO SELECT Corrugated Boxes, 22" x 22" x 16", Kraft, 10/Bundle (493T94)
- ZORO SELECT Shipping Box, 12x10x8 in (55NM39)
- ZORO SELECT Corrugated Boxes, 24" x 15" x 10", Kraft, 20/Bundle (10Y742)
- ZORO SELECT Telescoping Outer Boxes, 4 1/2" x 4 1/2" x 48", Kraft, 25/Bundle (55VL49)
- ZORO SELECT Shipping Box, 14x14x12 in (55NM56)
- Zoro Select Shipping Cartons