Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 14" x 14" x 12", Kraft, 25/Bundle
Mfr # 11A712
Zoro # G6148633
original price:
$2.35
8% off
new price: $2.15
/ea
Sold in multiples of 25 for $53.75
$53.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Length 14 in
- Inside Width 14 in
- Inside Depth 12"
- Maximum Weight 65 lb.
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11A712
- Zoro # G6148633
- UPC # 812578003914
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 14 in |
Inside Width | 14 in |
Inside Depth | 12" |
Inside Height | 12 in |
Outside Length | 14 3/8 in |
Outside Width | 14 3/8 in |
Outside Height | 12 5/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Material | Corrugate |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Fluting Profile | C Flute |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 1/8 in |
Maximum Load Capacity | 65 lb |
Board Test | 32 ECT |
Closure Style | RSC |
Description
Shipping Box, Wall Type Single Wall, Inside Length 14 in, Inside Width 14 in, Inside Height 12 in, 14x14x12 in Inside LxWxH, 32 ECT, RSC, Outside Length 14 3/8 in, Outside Width 14 3/8 in, Outside Height 12 5/8 in, 14 3/8x14 3/8x12 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 14 in to 16 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO 4" x 2-5/16" Black/White Shipping Labels, Pk250 (1763982)
- LEARNING RESOURCES MathLink Cubes, Set of 1,000 (4287)
- SMARTMAX SmartMax® My First Farm Animals, 16 Pieces (SMX221)
- SOUTHWORTH Paper, Linen, 32#, 25%Ctn, Iy Pk (SOUJ568C)
- ZORO SELECT Double Wall Boxes, 22" x 22" x 16", Kraft, 10/Bundle (55VM41)
- ZORO SELECT Flat Corrugated Boxes, 10" x 6" x 3" , Kraft, 25/Bundle (55VG44)
- ZORO SELECT Tall Corrugated Boxes, 14" x 14" x 48", Kraft, 10/Bundle (11A722)
- ZORO SELECT Shipping Box, 12x10x6 in (55NM38)
- ZORO SELECT Shipping Box, 14x14x12 in (55NM56)
- ZORO SELECT Shipping Box, 36x24x24 in (55NN29)
- ZORO SELECT Long Corrugated Boxes, 20" x 10" x 6", Kraft, 25/Bundle (11R425)
- Zoro Select Shipping Cartons