Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 14" x 12" x 6", Kraft, 25/Bundle
Mfr # 11R362
Zoro # G6090454
product price: $1.19
/ea
Sold in multiples of 25 for $29.75
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 6"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11R362
- Zoro # G6090454
- UPC # 812578003815
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 14 in |
Inside Width | 12 in |
Inside Depth | 6" |
Inside Height | 6 in |
Outside Length | 14 3/8 in |
Outside Width | 12 3/8 in |
Outside Height | 6 5/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Material | Corrugate |
Fluting Profile | C Flute |
Closure Style | RSC |
Wall Thickness | 1/8 in |
Post-Consumer Recyclability | 100 % |
Board Test | 32 ECT |
Maximum Load Capacity | 65 lb |
Description
Shipping Box, Wall Type Single Wall, Inside Length 14 in, Inside Width 12 in, Inside Height 6 in, 14x12x6 in Inside LxWxH, 32 ECT, RSC, Outside Length 14 3/8 in, Outside Width 12 3/8 in, Outside Height 6 5/8 in, 14 3/8x12 3/8x6 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 14 in to 16 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Stretch Wrap 12" x 1500 ft., Cast Style, Clear (15A990)
- UNIVERSAL Plastic Index Card Boxes, 3" x 5", Translucent Black, PK2 (UNV47286)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 10" x 4", 2 mil, Clear, Pk1000 (5CNF2)
- BARBIE Barbie Doll Gltz Clothes (T7580)
- ZORO SELECT Flat Corrugated Boxes, 13" x 13" x 6", Kraft, 25/Bundle (11R349)
- ZORO SELECT Corrugated Boxes, 17 1/4" x 11 1/4" x 6", Kraft, 25/Bundle (11R398)
- ZORO SELECT Long Corrugated Boxes, 30" x 6" x 6", Kraft, 25/Bundle (11R258)
- ZORO SELECT Corrugated Boxes, 24" x 16" x 12", Kraft, 10/Bundle (493U02)
- ZORO SELECT Multi-Depth Corrugated Boxes, 20" x 20" x 20", Kraft, 10/Bundle (55VH62)
- ZORO SELECT Corrugated Boxes, 22" x 14" x 14", Kraft, 20/Bundle (10Y718)
- ZORO SELECT Corrugated Boxes, 20" x 14" x 16", Kraft, 20/Bundle (22XL14)
- Zoro Select Shipping & Moving Boxes