Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 14" x 12" x 12", Kraft, 25/Bundle
Mfr # 11A710
Zoro # G6134003
Sold in multiples of 25 for $44.75
$44.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 14 in
- Inside Width 12 in
- Inside Depth 12"
- Maximum Weight 65 lb.
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 11A710
- Zoro # G6134003
- UPC # 812578003846
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 14 in |
Inside Width | 12 in |
Inside Depth | 12" |
Inside Height | 12 in |
Outside Width | 12 3/8 in |
Outside Length | 14 3/8 in |
Outside Height | 12 5/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Material | Corrugate |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Maximum Load Capacity | 65 lb |
Closure Style | RSC |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Board Test | 32 ECT |
Wall Thickness | 1/8 in |
Description
Shipping Box, Wall Type Single Wall, Inside Length 14 in, Inside Width 12 in, Inside Height 12 in, 14x12x12 in Inside LxWxH, 32 ECT, RSC, Outside Length 14 3/8 in, Outside Width 12 3/8 in, Outside Height 12 5/8 in, 14 3/8x12 3/8x12 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 14 in to 16 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Handheld Tape Dispenser Kit, 2 In., PK4 (PSD2)
- MEAD Square Deal Comp Book, Wide/Legal, Black, 9.75 x 7.5, 100 Sheets, PK12 (72936)
- FELLOWES Copyholder, Inline, Black (FEL8039401)
- MELISSA & DOUG Poke-a-Dot Numbers Learning Cards (31471)
- ZORO SELECT Corrugated Boxes, 17" x 17" x 8", Kraft, 20/Bundle (493T37)
- ZORO SELECT Flat Corrugated Boxes, 19" x 12" x 3", Kraft, 25/Bundle (55VH50)
- ZORO SELECT Corrugated Boxes, 23" x 16" x 18 5/8", Kraft, 15/Bundle (22XL26)
- ZORO SELECT Corrugated Boxes, 20" x 12" x 10", Kraft, 20/Bundle (11A787)
- ZORO SELECT Flat Corrugated Boxes, 14" x 14" x 2", Kraft, 25/Bundle (55VH08)
- ZORO SELECT Flat Corrugated Boxes, 15" x 12" x 4", Kraft, 25/Bundle (11R375)
- ZORO SELECT Corrugated Boxes, 15" x 10" x 14", Kraft, 25/Bundle (11A724)
- Zoro Select Shipping Cartons