Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 14" x 11" x 11", Kraft, 25/Bundle
Mfr # 22XK92
Zoro # G2975500
product price: $1.15
/ea
Sold in multiples of 25 for $28.75
$28.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Depth 11"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22XK92
- Zoro # G2975500
- UPC # 841436087513
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 14 in |
Inside Width | 11 in |
Inside Depth | 11" |
Outside Width | 11 3/8 in |
Outside Height | 11 5/8 in |
Inside Height | 11 in |
Outside Length | 14 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Standards | ASTM D5118 |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Maximum Load Capacity | 65 lb |
Board Test | 32 ECT |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 1/8 in |
Fluting Profile | C Flute |
Closure Style | RSC |
Description
Shipping Box, Wall Type Single Wall, Inside Length 14 in, Inside Width 11 in, Inside Height 11 in, 14x11x11 in Inside LxWxH, 32 ECT, RSC, Outside Length 14 3/8 in, Outside Width 11 3/8 in, Outside Height 11 5/8 in, 14 3/8x11 3/8x11 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 14 in to 16 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON Waste Collection Maintenance Cartridge MC10 (1320B014)
- PARTNERS BRAND Singleface Corrugated Roll, B-Flute, 36" x 250', White, 1 Roll (SF36W)
- AZ TRADING & IMPORT AZ Trading & Import CT501 1-30 RC Loader Construction Truck with 5 Channel (CT501)
- ACTIVA PermaStone™ Casting Compound, 48 oz., PK2 (375)
- ZORO SELECT Corrugated Boxes, 13" x 9" x 11", Kraft, 25/Bundle (11R352)
- ZORO SELECT Corrugated Boxes, 9" x 9" x 11", Kraft, 25/Bundle (11R307)
- ZORO SELECT Corrugated Boxes, 13" x 11" x 11", Kraft, 25/Bundle (22XK91)
- ZORO SELECT Corrugated Boxes, 24" x 10" x 12", Kraft, 25/Bundle (55VH78)
- ZORO SELECT Corrugated Mailers, 14" x 3" x 3", White, 50/Bundle (M1433)
- ZORO SELECT Corrugated Mailers, 12" x 4" x 2", White, 50/Bundle (M1242)
- ZORO SELECT Corrugated Mailers, 8" x 8" x 3", White, 50/Bundle (M883)
- Zoro Select Shipping Cartons