Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 14" x 10" x 8", Kraft, 25/Bundle
Mfr # 11R356
Zoro # G6208343
Sold in multiples of 25 for $34.75
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 8"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 11R356
- Zoro # G6208343
- UPC # 812578007622
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 14 in |
Inside Width | 10 in |
Inside Depth | 8" |
Inside Height | 8 in |
Outside Height | 8 5/8 in |
Outside Length | 14 3/8 in |
Outside Width | 10 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Closure Style | RSC |
Fluting Profile | C Flute |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 1/8 in |
Maximum Load Capacity | 65 lb |
Board Test | 32 ECT |
Description
Shipping Box, Wall Type Single Wall, Inside Length 14 in, Inside Width 10 in, Inside Height 8 in, 14x10x8 in Inside LxWxH, 32 ECT, RSC, Outside Length 14 3/8 in, Outside Width 10 3/8 in, Outside Height 8 5/8 in, 14 3/8x10 3/8x8 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 14 in to 16 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL1930, ARROWS UP FLAGGED, 3" X 5" (DL1930)
- UNIVERSAL PRODUCTS Universal Chisel Tip Permanent Marker, Broad, Black, 36/Pack (UNV07050)
- CREALITY Plastic Filament, 3D Printer (CR-PETG Transparent)
- C-LINE PRODUCTS Sheet Protector, Nonglare, PK50 (62038)
- ZORO SELECT Long Corrugated Boxes, 40" x 8" x 8", Kraft, 25/Bundle (11R264)
- ZORO SELECT Long Corrugated Boxes, 28" x 8" x 8", Kraft, 25/Bundle (11R257)
- ZORO SELECT Corrugated Boxes, 24" x 18" x 8", Kraft, 20/Bundle (11A639)
- ZORO SELECT Corrugated Boxes, 26" x 14" x 12", Kraft, 20/Bundle (55VH93)
- ZORO SELECT Corrugated Boxes, 36" x 30" x 12", Kraft, 15/Bundle (55VJ56)
- ZORO SELECT Flat Corrugated Boxes, 24" x 14" x 8", Kraft, 20/Bundle (11A633)
- ZORO SELECT Corrugated Boxes, 12" x 12" x 10", White, 25/Bundle (22XL51)
- Zoro Select Shipping & Moving Boxes