Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 14" x 10" x 12", Kraft, 25/Bundle
Mfr # 11A708
Zoro # G6167427
original price:
$1.63
8% off
new price: $1.49
/ea
Sold in multiples of 25 for $37.25
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 14 in
- Inside Width 10 in
- Inside Depth 12"
- Maximum Weight 65 lb.
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11A708
- Zoro # G6167427
- UPC # 812578003778
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 14 in |
Inside Width | 10 in |
Inside Depth | 12" |
Inside Height | 12 in |
Outside Length | 14 3/8 in |
Outside Width | 10 3/8 in |
Outside Height | 12 5/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Maximum Load Capacity | 65 lb |
Wall Thickness | 1/8 in |
Closure Style | RSC |
Fluting Profile | C Flute |
Board Test | 32 ECT |
Post-Consumer Recyclability | 100 % |
Description
Shipping Box, Wall Type Single Wall, Inside Length 14 in, Inside Width 10 in, Inside Height 12 in, 14x10x12 in Inside LxWxH, 32 ECT, RSC, Outside Length 14 3/8 in, Outside Width 10 3/8 in, Outside Height 12 5/8 in, 14 3/8x10 3/8x12 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 14 in to 16 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PICA -Ink Deep Hole Marker, Red (150/40/SB)
- 5S SUPPLIES 5S Cleaning Visual Tracking Board Aluminum Dry Erase 36in x 36in (5SDIALYTRACKBRD-3624-DRYERASE)
- ZORO SELECT ECT32 22 x 22 x 12 RSC, 22x22x12 in (60YP79)
- GUND Paw Patrol Chase Stuffed Plush Toy Multicolored (6056528)
- ZORO SELECT Flat Corrugated Boxes, 18" x 12" x 4", Kraft, 25/Bundle (11R408)
- ZORO SELECT Shipping Carton, 8 x 6 x 10 In., 95 lb. (UB8610)
- ZORO SELECT Long Corrugated Boxes, 40" x 14" x 14", Kraft, 15/Bundle (55VJ61)
- ZORO SELECT Shipping Box, 30x30x30 in (55NN27)
- ZORO SELECT Economy File Storage Boxes, 24" x 15" x 10", Kraft, 12/Case (55VJ88)
- ZORO SELECT Tall Corrugated Boxes, 8" x 8" x 14", Kraft, 25/Bundle (11R297)
- BSC PREFERRED 7 x 7 x 3'' Flat Corrugated Boxes, 25PK (S-4585)
- Zoro Select Shipping Cartons