Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 13" x 9" x 11", Kraft, 25/Bundle
Mfr # 11R352
Zoro # G3056685
Sold in multiples of 25 for $36.25
$36.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 11"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 11R352
- Zoro # G3056685
- UPC # 841436071703
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 13 in |
Inside Width | 9 in |
Inside Depth | 11" |
Inside Height | 11 in |
Outside Width | 9 3/8 in |
Outside Length | 13 3/8 in |
Outside Height | 11 5/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Wall Thickness | 1/8 in |
Closure Style | RSC |
Board Test | 32 ECT |
Maximum Load Capacity | 65 lb |
Description
Shipping Box, Wall Type Single Wall, Inside Length 13 in, Inside Width 9 in, Inside Height 11 in, 13x9x11 in Inside LxWxH, 32 ECT, RSC, Outside Length 13 3/8 in, Outside Width 9 3/8 in, Outside Height 11 5/8 in, 13 3/8x9 3/8x11 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 12 in to 13 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON Cartridges, Ink, Black, C, M, YPK3 (PGI1200CMY)
- ZEBRA PEN Sarasa Dry X20 Gel Retractable 0.7mm Blue Dozen (46820)
- PROTAPES Kraft Paper Tape, 2x55yd., Drk. Brown (PRO-184HD)
- EVERCOAT Filler Univ Repair 1Qt (100769)
- ZORO SELECT Corrugated Boxes, 20" x 20" x 11", Kraft, 15/Bundle (493U66)
- ZORO SELECT Corrugated Boxes, 11" x 11" x 11", Kraft, 25/Bundle (11A684)
- ZORO SELECT Corrugated Boxes, 16" x 16" x 11", Kraft, 25/Bundle (11A744)
- ZORO SELECT Multi-Depth Corrugated Boxes, 18" x 18" x 18", Kraft, 20/Bundle (55VH46)
- ZORO SELECT Corrugated Boxes, 30" x 30" x 25", Kraft, 5/Bundle (11G169)
- ZORO SELECT Flat Corrugated Boxes, 12" x 12" x 2", Kraft, 25/Bundle (55VG81)
- ZORO SELECT Corrugated Boxes, 18" x 14" x 10", Kraft, 25/Bundle (11A766)
- Zoro Select Shipping & Moving Boxes