Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 13" x 13" x 17", Kraft, 25/Bundle
Mfr # 55VG97
Zoro # G6441977
Sold in multiples of 25 for $61.25
$61.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Length 13 in
- Color Kraft
- Wall Type Single Wall
- Material Corrugate
- Green Environmental Attribute Plastic-Free Packaging Product
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 55VG97
- Zoro # G6441977
- UPC # 848109006208
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 13 in |
Inside Width | 13 in |
Inside Height | 17 in |
Outside Height | 17 5/8 in |
Outside Width | 13 3/8 in |
Outside Length | 13 3/8 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Post-Consumer Recyclability | 100 % |
Maximum Load Capacity | 65 lb |
Board Test | 32 ECT |
Fluting Profile | C Flute |
Wall Thickness | 5/32 in |
Closure Style | RSC |
Description
Shipping Box, Wall Type Single Wall, Inside Length 13 in, Inside Width 13 in, Inside Height 17 in, 13x13x17 in Inside LxWxH, 32 ECT, RSC, Outside Length 13 3/8 in, Outside Width 13 3/8 in, Outside Height 17 5/8 in, 13 3/8x13 3/8x17 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 12 in to 13 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Notes, Post-It, 2X2, 10Pk, Ca Pk (MMM62210SSCY)
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 1" x 25ft- Black (WLFR-100-25)
- AVERY DENNISON Avery, Unstrung Shipping Tags, Paper, 4 3/4 X 2 3/8, Red, 1000PK (12345)
- PROSKIT Micro Scissors w/Return Spring (SR-333)
- ZORO SELECT Shipping Box, 17x17x17 in (55VH30)
- ZORO SELECT Corrugated Boxes, 12" x 10" x 7", Kraft, 25/Bundle (11R326)
- ZORO SELECT Corrugated Boxes, 36" x 24" x 24", Kraft, 5/Bundle (493U53)
- ZORO SELECT Corrugated Boxes, 17" x 12" x 10", Kraft, 25/Bundle (22XL07)
- ZORO SELECT Corrugated Boxes, 28" x 20" x 12", Kraft, 15/Bundle (11G147)
- ZORO SELECT Long Corrugated Boxes, 18" x 4" x 4", Kraft, 25/Bundle (11R235)
- TYVEK Tyvek® Roll, 24" x 150', White, 1/Roll (TYR24150WH)
- Zoro Select Shipping & Moving Boxes