Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 13" x 13" x 13", Kraft, 25/Bundle
Mfr # 11A705
Zoro # G4784367
original price:
$1.75
34% off
new price: $1.15
/ea
Sold in multiples of 25 for $28.75
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 13"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11A705
- Zoro # G4784367
- UPC # 812578003648
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 13 in |
Inside Width | 13 in |
Inside Depth | 13" |
Outside Height | 13 5/8 in |
Outside Width | 13 3/8 in |
Outside Length | 13 3/8 in |
Inside Height | 13 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Application | Multi Purpose |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Fluting Profile | C Flute |
Board Test | 32 ECT |
Wall Thickness | 1/8 in |
Closure Style | RSC |
Post-Consumer Recyclability | 100 % |
Maximum Load Capacity | 65 lb |
Description
Shipping Box, Box Style Cube, Wall Type Single Wall, Inside Length 13 in, Inside Width 13 in, Inside Height 13 in, 13x13x13 in Inside LxWxH, 32 ECT, RSC, Outside Length 13 3/8 in, Outside Width 13 3/8 in, Outside Height 13 5/8 in, 13 3/8x13 3/8x13 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 12 in to 13 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Flair Pen, Point Guard Tip, Medium Pt, RD Barrel/Ink PK (PAP8420152)
- TATCO Mailing Seal Dispenser, 2 Adaptors, 3-1/2"x5" (TCO36300)
- SMEAD Hanging File Folder, Recycled, Green, PK20 (64037)
- BARSKA Cash Box, Compartments 10, 3 in. H (CB11794)
- ZORO SELECT Corrugated Boxes, 16" x 16" x 13", Kraft, 25/Bundle (22XK98)
- ZORO SELECT Shipping Carton, Kraft, 16 In. L, 13 In. W (11A739)
- ZORO SELECT Corrugated Boxes, 17" x 13" x 13", Kraft, 25/Bundle (11A755)
- ZORO SELECT Shipping Box, 24x12x12 in (55NN12)
- ZORO SELECT Tall Corrugated Boxes, 8" x 8" x 60", Kraft, 15/Bundle (11R306)
- ZORO SELECT ECT32 18 x 16 x 16 RSC, 18x16x16 in (60YP82)
- MONOFLO Plastic Folding Bulk Shipping Container, 1500 lb. Capacity, 48 x 44-1/2 x 27 (BC4844.5-27)
- Zoro Select Shipping & Moving Boxes