Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 13" x 10" x 8", Kraft, 25/Bundle
Mfr # 11R343
Zoro # G3056755
product price: $1.19
/ea
Sold in multiples of 25 for $29.75
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 8"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11R343
- Zoro # G3056755
- UPC # 841436019972
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 13 in |
Inside Width | 10 in |
Inside Depth | 8" |
Outside Height | 8 5/8 in |
Inside Height | 8 in |
Outside Width | 10 3/8 in |
Outside Length | 13 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Maximum Load Capacity | 65 lb |
Closure Style | RSC |
Board Test | 32 ECT |
Fluting Profile | C Flute |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 1/8 in |
Description
Shipping Box, Wall Type Single Wall, Inside Length 13 in, Inside Width 10 in, Inside Height 8 in, 13x10x8 in Inside LxWxH, 32 ECT, RSC, Outside Length 13 3/8 in, Outside Width 10 3/8 in, Outside Height 8 5/8 in, 13 3/8x10 3/8x8 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 12 in to 13 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARKER CREEK Word Wall Learn Double-Sided Border, 12/set (963)
- GHENT Vinyl Bulletin Board 36"x46-1/2", Ocean (1634-191)
- ZORO SELECT Corrugated Boxes, 18" x 14" x 8", Kraft, 20/Bundle (11R416)
- UNIVERSAL Paper Clips, Jumbo, Silver, 100PK (A7072220)
- ZORO SELECT Long Corrugated Boxes, 28" x 8" x 8", Kraft, 25/Bundle (11R257)
- ZORO SELECT Corrugated Boxes, 16" x 14" x 8", Kraft, 25/Bundle (11R392)
- ZORO SELECT Corrugated Boxes, 18" x 10" x 8", Kraft, 25/Bundle (11R407)
- ZORO SELECT Corrugated Boxes, 28" x 18" x 10", Kraft, 15/Bundle (55VJ14)
- ZORO SELECT Long Corrugated Boxes, 40" x 8" x 8", Kraft, 25/Bundle (11R264)
- ZORO SELECT Flat Corrugated Boxes, 10" x 8" x 4", Kraft, 25/Bundle (11R184)
- BANKERS BOX SmoothMove Kitchen Moving Kit, Med, HSC, 18.5x12.25x12, Brn Kraft/Blue (7710302)
- Zoro Select Shipping & Moving Boxes