Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 13" x 10" x 6", Kraft, 25/Bundle
Mfr # 11R341
Zoro # G2284908
product price: $1.25
/ea
Sold in multiples of 25 for $31.25
$31.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Depth 6"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11R341
- Zoro # G2284908
- UPC # 841436019965
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 13 in |
Inside Width | 10 in |
Inside Depth | 6" |
Outside Height | 6 5/8 in |
Outside Length | 13 3/8 in |
Inside Height | 6 in |
Outside Width | 10 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Standards | ASTM D5118 |
Fluting Profile | C Flute |
Wall Thickness | 1/8 in |
Maximum Load Capacity | 65 lb |
Closure Style | RSC |
Post-Consumer Recyclability | 100 % |
Board Test | 32 ECT |
Description
Shipping Box, Wall Type Single Wall, Inside Length 13 in, Inside Width 10 in, Inside Height 6 in, 13x10x6 in Inside LxWxH, 32 ECT, RSC, Outside Length 13 3/8 in, Outside Width 10 3/8 in, Outside Height 6 5/8 in, 13 3/8x10 3/8x6 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 12 in to 13 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTROBRIGHTS Paper, Astrobrt, 24#, Glxy Gld Pk (WAU22571)
- TRICORBRAUN 8 oz Clear PET Jar Round- 70-400 Neck Finish (026034)
- ROCKETBOOK Fusion Smart Notebook, Seven Assorted Page Formats, Teal Cover, 8.8 x 6, 21 Sheets (EVRF-E-RCCCEFR)
- MARSH Marsh® K-1 Replacement Roller, Black, 1/Each (STMA42)
- ZORO SELECT Corrugated Boxes, 11 1/4" x 8 3/4" x 6", Kraft, 25/Bundle (11G194)
- ZORO SELECT Corrugated Boxes, 4" x 4" x 6", Kraft, 25/Bundle (11K580)
- ZORO SELECT Corrugated Boxes, 8" x 6" x 6", Kraft, 25/Bundle (11K606)
- ZORO SELECT Flat Corrugated Boxes, 34" x 21" x 6", Kraft, 10/Bundle (55VJ39)
- ZORO SELECT Heavy-Duty Multi-Depth Boxes, 30" x 20" x 20", Kraft, 10/Bundle (49K023)
- ZORO SELECT Shipping Box, 15x15x15 in (55NM60)
- ZORO SELECT Double Wall Boxes, 8" x 8" x 8", Kraft, 15/Bundle (22XM91)
- Zoro Select Shipping & Moving Boxes