Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 12" x 9" x 8", Kraft, 25/Bundle
Mfr # 11R214
Zoro # G2284978
Sold in multiples of 25 for $24.25
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 8"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 11R214
- Zoro # G2284978
- UPC # 841436019835
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12 in |
Inside Width | 9 in |
Inside Depth | 8" |
Outside Height | 8 5/8 in |
Outside Length | 12 3/8 in |
Inside Height | 8 in |
Outside Width | 9 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Board Test | 32 ECT |
Maximum Load Capacity | 65 lb |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Wall Thickness | 1/8 in |
Fluting Profile | C Flute |
Description
Shipping Box, Wall Type Single Wall, Inside Length 12 in, Inside Width 9 in, Inside Height 8 in, 12x9x8 in Inside LxWxH, 32 ECT, RSC, Outside Length 12 3/8 in, Outside Width 9 3/8 in, Outside Height 8 5/8 in, 12 3/8x9 3/8x8 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 12 in to 13 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Paper Mate SharpWriter #2 0.7 mm Mechanical Pencil 5 pk, 5PK (3037631PP)
- EXCEL BLADES Beginners 6 Piece Woodcarving Set (56011IND)
- TAPE LOGIC Tape Logic® Labels, "Static Safe", 1 3/4" x 3", Black/Yellow, 500/Roll (DL9070)
- SCENIC SAND Scenic Sand 4555 Activa 5 lbs Bag of Colored Sand; Light Blue (4555)
- ZORO SELECT Corrugated Boxes, 11 1/4" x 8 3/4" x 8", Kraft, 25/Bundle (11G195)
- ZORO SELECT Long Corrugated Boxes, 24" x 8" x 8", Kraft, 25/Bundle (11R251)
- ZORO SELECT Long Corrugated Boxes, 16" x 8" x 8", Kraft, 25/Bundle (22XK39)
- ZORO SELECT Long Corrugated Boxes, 24" x 8" x 6", Kraft, 25/Bundle (11R250)
- ZORO SELECT Flat Corrugated Boxes, 12" x 8" x 4", Kraft, 25/Bundle (11R204)
- ZORO SELECT Multi-Depth Corrugated Boxes, 16" x 12" x 12", Kraft, 25/Bundle (55VH19)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 38", Kraft 25/Bundle (55VG07)
- Zoro Select Shipping Cartons