Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 12" x 9" x 7", Kraft, 25/Bundle
Mfr # 11R213
Zoro # G6230463
original price:
$1.02
7% off
new price: $0.94
/ea
Sold in multiples of 25 for $23.50
$23.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 7"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11R213
- Zoro # G6230463
- UPC # 812578003259
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12 in |
Inside Width | 9 in |
Inside Depth | 7" |
Outside Width | 9 3/8 in |
Outside Length | 12 3/8 in |
Inside Height | 7 in |
Outside Height | 7 5/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Material | Corrugate |
Maximum Load Capacity | 65 lb |
Fluting Profile | C Flute |
Closure Style | RSC |
Post-Consumer Recyclability | 100 % |
Board Test | 32 ECT |
Wall Thickness | 1/8 in |
Description
Shipping Box, Wall Type Single Wall, Inside Length 12 in, Inside Width 9 in, Inside Height 7 in, 12x9x7 in Inside LxWxH, 32 ECT, RSC, Outside Length 12 3/8 in, Outside Width 9 3/8 in, Outside Height 7 5/8 in, 12 3/8x9 3/8x7 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 12 in to 13 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON TICONDEROGA No. 2 Pencil, HB (#2), Black Lead, Yellow Barrel, PK12 PK (X14402X)
- PROTEKTIVE PAK Corrugated Shelf Bin, Black, Cardboard, 18 in L x 8 in W x 4 1/2 in H (37109)
- BLUELINE 11 x 8-1/2" Undated Daily Planner, Black (REDA30C81)
- QUALARC The Hanford TWIN (no scrolls) mailbox post system (HPNS2-US-000-E1)
- ZORO SELECT Corrugated Boxes, 16" x 16" x 7", Kraft, 25/Bundle (22XK73)
- ZORO SELECT Corrugated Boxes, 15" x 15" x 7", Kraft, 25/Bundle (22XK70)
- ZORO SELECT Corrugated Boxes, 10" x 10" x 7", Kraft, 25/Bundle (11R314)
- ZORO SELECT Flat Corrugated Boxes, 26" x 26" x 6", Kraft, 10/Bundle (493T54)
- ZORO SELECT Telescoping Outer Boxes, 47 3/4" x 40" x 34", Kraft, 5/Bundle (55VL59)
- ZORO SELECT Long Corrugated Boxes, 20" x 8" x 6", Kraft, 25/Bundle (22XK42)
- ZORO SELECT Corrugated Boxes, 7" x 6" x 4", Kraft, 25/Bundle (22XK18)
- Zoro Select Shipping & Moving Boxes