Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 12" x 9" x 10", Kraft, 25/Bundle
Mfr # 11R337
Zoro # G3056789
product price: $1.15
/ea
Sold in multiples of 25 for $28.75
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 10"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11R337
- Zoro # G3056789
- UPC # 841436071369
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12 in |
Inside Width | 9 in |
Inside Depth | 10" |
Inside Height | 10 in |
Outside Length | 12 3/8 in |
Outside Height | 10 5/8 in |
Outside Width | 9 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Fluting Profile | C Flute |
Maximum Load Capacity | 65 lb |
Board Test | 32 ECT |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 1/8 in |
Closure Style | RSC |
Description
Shipping Box, Wall Type Single Wall, Inside Length 12 in, Inside Width 9 in, Inside Height 10 in, 12x9x10 in Inside LxWxH, 32 ECT, RSC, Outside Length 12 3/8 in, Outside Width 9 3/8 in, Outside Height 10 5/8 in, 12 3/8x9 3/8x10 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 12 in to 13 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XSTAMPER "Entered" Ink Stamp, 1/2"x1-5/8", Blue/Red Ink (XST2027)
- PENDAFLEX Expandable File Monthly 8-1/2 x 11", Brown (R217MHD)
- BRADY Wraptor A6200 Wrap Printer Applicator with Wi-Fi and Software (A6200-NAB-WIFI)
- TROEMNER Calibration Weight, Metric, 500g (8432)
- ZORO SELECT Corrugated Boxes, 26" x 26" x 10", Kraft, 10/Bundle (493U33)
- ZORO SELECT Corrugated Boxes, 16" x 14" x 10", Kraft, 25/Bundle (11A740)
- ZORO SELECT Corrugated Boxes, 9" x 9" x 10", Kraft, 25/Bundle (22XK50)
- ZORO SELECT Corrugated Boxes, 9" x 9" x 8", Kraft, 25/Bundle (11K629)
- ZORO SELECT Long Corrugated Boxes, 20" x 10" x 8", Kraft, 20/Bundle (493T39)
- ZORO SELECT Tall Corrugated Boxes, 12" x 12" x 48", Kraft, 15/Bundle (11A699)
- ZORO SELECT Long Corrugated Boxes, 48" x 12" x 12", Kraft, 10/Bundle (493U55)
- Zoro Select Shipping & Moving Boxes