Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 12" x 8" x 5", Kraft, 25/Bundle
Mfr # 11R205
Zoro # G2284987
product price: $0.80
/ea
Sold in multiples of 25 for $20.00
$20.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 5"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11R205
- Zoro # G2284987
- UPC # 812578003204
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12 in |
Inside Width | 8 in |
Inside Depth | 5" |
Inside Height | 5 in |
Outside Height | 5 5/8 in |
Outside Length | 12 3/8 in |
Outside Width | 8 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Material | Corrugate |
Closure Style | RSC |
Wall Thickness | 1/8 in |
Fluting Profile | C Flute |
Post-Consumer Recyclability | 100 % |
Board Test | 32 ECT |
Maximum Load Capacity | 65 lb |
Description
Shipping Box, Wall Type Single Wall, Inside Length 12 in, Inside Width 8 in, Inside Height 5 in, 12x8x5 in Inside LxWxH, 32 ECT, RSC, Outside Length 12 3/8 in, Outside Width 8 3/8 in, Outside Height 5 5/8 in, 12 3/8x8 3/8x5 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 12 in to 13 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYKEM Paint Marker, Medium Tip, Violet Color Family, Paint (84019)
- ARCHITECTURAL MAILBOXES Oasis 360 Post Mount Locking Mailbox Pewter (6300P-10)
- CANON MP49-DII 14-Digit Desktop Calculator, Black/Red Print, 4.8 Lines/Sec (8708B001)
- ARCHITECTURAL MAILBOXES Winston Post Mount Mailbox Rubbed Bronze (8830RZ-10)
- ZORO SELECT Shipping Carton, Kraft, 15 In. L, 10 In. W (11R370)
- ZORO SELECT Flat Corrugated Boxes, 17" x 13" x 5", Kraft, 25/Bundle (11R402)
- ZORO SELECT Corrugated Boxes, 8" x 6" x 5", Kraft, 25/Bundle (11K605)
- ZORO SELECT Double Wall Boxes, 24" x 24" x 24", Kraft, 10/Bundle (22XM69)
- ZORO SELECT Corrugated Boxes, 11" x 9" x 9", Kraft, 25/Bundle (11R196)
- ZORO SELECT Flat Corrugated Boxes, 20" x 12" x 6", Kraft, 25/Bundle (11R427)
- ZORO SELECT Shipping Box, 14x10x6 in (55NM49)
- Zoro Select Shipping & Moving Boxes