Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 12" x 7" x 7", Kraft, 25/Bundle
Mfr # 55VG73
Zoro # G3046316
product price: $1.19
/ea
Sold in multiples of 25 for $29.75
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12 in
- Color Kraft
- Wall Type Single Wall
- Shelf Length 26"
- Caster Type (2) Swivel, (2) Swivel with Brake
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55VG73
- Zoro # G3046316
- UPC # 848109006352
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12 in |
Inside Width | 7 in |
Shelf Length | 26" |
Overall Height | 47" |
Overall Width | 18-1/2" |
Caster Dia. | 5" |
Overall Length | 26" |
Shelf Width | 16-1/2" |
Inside Height | 7 in |
Outside Width | 7 3/8 in |
Outside Height | 7 5/8 in |
Outside Length | 12 3/8 in |
Description
Shipping Box, Box Style Long, Wall Type Single Wall, Inside Length 12 in, Inside Width 7 in, Inside Height 7 in, 12x7x7 in Inside LxWxH, 32 ECT, RSC, Outside Length 12 3/8 in, Outside Width 7 3/8 in, Outside Height 7 5/8 in, 12 3/8x7 3/8x7 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 12 in to 13 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Pen, Gel, G2, Fine, Green, PK12 (31025)
- NCCO GUESTCHECK Guest Check 1 Part 3.5x6.75, PK2500 (G3674)
- GOODWRAPPERS Hand Stretch Wrap 12-13/16" x 1476 ft., Blown Style, Clear (PVT047128GR)
- MARTHA STEWART Everette 24in.x18in. Magnetic Calendar Dry Erase Board and Chlk Board w/Liq Chlk Mrkr and Mgnts, Blk (BR-PM-COM-MW1MB2-4561-BK-MS)
- ZORO SELECT Corrugated Boxes, 9" x 6" x 7", Kraft, 25/Bundle (55VG37)
- ZORO SELECT Corrugated Boxes, 19" x 12" x 7", Kraft, 25/Bundle (55VH51)
- ZORO SELECT Corrugated Boxes, 17" x 13" x 7", Kraft, 25/Bundle (55VH28)
- ZORO SELECT Shipping Box, 24x6x6 in (55NN10)
- ZORO SELECT Side Loading Boxes, 28" x 6" x 52", Kraft, 5/Bundle (22XL83)
- ZORO SELECT Long Corrugated Boxes, 10" x 5" x 4", Kraft, 25/Bundle (55VG43)
- ZORO SELECT Multi-Depth Corrugated Boxes, 26" x 26" x 26", Kraft, 10/Bundle (55VJ07)
- Zoro Select Shipping Cartons