Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 12" x 6" x 8", Kraft, 25/Bundle
Mfr # 55VG72
Zoro # G6460317
product price: $0.90
/ea
Sold in multiples of 25 for $22.50
$22.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Wall Type Single Wall
- Material Corrugate
- Green Environmental Attribute Plastic-Free Packaging Product
- Standards ASTM D5118
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55VG72
- Zoro # G6460317
- UPC # 812578003181
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12 in |
Inside Width | 6 in |
Outside Length | 12 3/8 in |
Outside Width | 6 3/8 in |
Outside Height | 8 5/8 in |
Inside Height | 8 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Board Test | 32 ECT |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Wall Thickness | 5/32 in |
Fluting Profile | C Flute |
Maximum Load Capacity | 65 lb |
Description
Shipping Box, Wall Type Single Wall, Inside Length 12 in, Inside Width 6 in, Inside Height 8 in, 12x6x8 in Inside LxWxH, 32 ECT, RSC, Outside Length 12 3/8 in, Outside Width 6 3/8 in, Outside Height 8 5/8 in, 12 3/8x6 3/8x8 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 12 in to 13 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU RED Front-Load Enclosed Wire Mesh Horizontal Document Organizer, 6 Section, Letter-Size, Matte Black (TR57565-CC)
- ACCO Pressboard Report Cover 8-1/2 x 11", Red (A7025979A)
- BOSTITCH Electric Pencil Sharpener, Black (EPS5V-BLK)
- GLOBAL INDUSTRIAL Fabric Mesh Bulletin Board, 48inW x 36inH, Gray (695877GY)
- ZORO SELECT Corrugated Boxes, 15" x 9" x 8", Kraft, 25/Bundle (55VH10)
- ZORO SELECT Corrugated Boxes, 22" x 12" x 8", Kraft, 25/Bundle (55VH66)
- ZORO SELECT Flat Corrugated Boxes, 26" x 26" x 8", Kraft, 10/Bundle (55VJ04)
- ZORO SELECT Corrugated Mailers, 4" x 2" x 2", White, 50/Bundle (M422)
- ZORO SELECT Double Wall Boxes, 16" x 12" x 12", Kraft, 15/Bundle (22XM20)
- ZORO SELECT Long Corrugated Boxes, 60" x 12" x 12", Kraft, 10/Bundle (55VJ79)
- ZORO SELECT Tall Corrugated Boxes, 14" x 14" x 40", Kraft, 15/Bundle (55VH09)
- Zoro Select Shipping & Moving Boxes