Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 12" x 12" x 8", White, 25/Bundle
Mfr # 22XL54
Zoro # G2974916
product price: $1.65
/ea
Sold in multiples of 25 for $41.25
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12 in
- Inside Depth 8"
- Maximum Weight 65 lb.
- Color White
- Wall Type Single Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22XL54
- Zoro # G2974916
- UPC # 812578003372
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12 in |
Inside Width | 12 in |
Inside Depth | 8" |
Outside Length | 12 3/8 in |
Inside Height | 8 in |
Outside Width | 12 3/8 in |
Outside Height | 8 5/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | White |
Wall Type | Single Wall |
Standards | ASTM D5118 |
Meets | ECT32/200 lb. Test |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Closure Style | RSC |
Fluting Profile | C Flute |
Board Test | 32 ECT |
Wall Thickness | 1/8 in |
Maximum Load Capacity | 65 lb |
Post-Consumer Recyclability | 100 % |
Features | Corrugated |
Description
Shipping Box, Box Style White, Wall Type Single Wall, Inside Length 12 in, Inside Width 12 in, Inside Height 8 in, 12x12x8 in Inside LxWxH, 32 ECT, RSC, Outside Length 12 3/8 in, Outside Width 12 3/8 in, Outside Height 8 5/8 in, 12 3/8x12 3/8x8 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color White, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 12 in to 13 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 4" x 4" x 6", Kraft, 25/Bundle (11K580)
- DELL DELL 1100 COMP TONER (310-6640)
- AMPAD 8"X5" Canary Perforated Legal Pad, Pk12 (20-204)
- OXFORD Pressboard Report Cover 8-1/2 x 11", Black (12906)
- ZORO SELECT Corrugated Boxes, 8" x 8" x 8", White, 25/Bundle (22XL95)
- ZORO SELECT Corrugated Boxes, 12" x 10" x 8", White, 25/Bundle (22XL50)
- ZORO SELECT Corrugated Boxes, 14" x 12" x 14", Kraft, 25/Bundle (55VH07)
- ZORO SELECT Flat Corrugated Boxes, 16" x 12" x 3", Kraft, 25/Bundle (55VH17)
- ZORO SELECT Flat Corrugated Boxes, 13" x 13" x 6", Kraft, 25/Bundle (11R349)
- ZORO SELECT Double Wall Boxes, 24" x 20" x 12", Kraft, 10/Bundle (22XM62)
- FECHOMETAL USA Band, 304 Stainless Steel, 3/4"X0.030"X100Ft, Blue Plastic Dispenser (FTA730719035PB)
- Zoro Select Shipping & Moving Boxes