Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 12" x 12" x 7", Kraft, 25/Bundle
Mfr # 11R333
Zoro # G3056807
Sold in multiples of 25 for $29.75
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 7"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 11R333
- Zoro # G3056807
- UPC # 812578003365
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12 in |
Inside Width | 12 in |
Inside Depth | 7" |
Outside Length | 12 3/8 in |
Outside Width | 12 3/8 in |
Inside Height | 7 in |
Outside Height | 7 5/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Maximum Load Capacity | 65 lb |
Fluting Profile | C Flute |
Closure Style | RSC |
Post-Consumer Recyclability | 100 % |
Board Test | 32 ECT |
Wall Thickness | 1/8 in |
Description
Shipping Box, Wall Type Single Wall, Inside Length 12 in, Inside Width 12 in, Inside Height 7 in, 12x12x7 in Inside LxWxH, 32 ECT, RSC, Outside Length 12 3/8 in, Outside Width 12 3/8 in, Outside Height 7 5/8 in, 12 3/8x12 3/8x7 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 12 in to 13 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART FOLDER TAKEHOME HEAVY DUTY YELLOW PACK OF 24 PK (1540636)
- PARTNERS BRAND Corrugated Sheets, 48" x 48", White, 5/Bundle (SP4848W)
- GLOBAL INDUSTRIAL #6 Self Seal Bubble Mailers, 12-1/2W x 19L, Gold, 50PK (412534)
- 3M Note, Popup, Yellow, 3X3 Pk (MMM6549PUY)
- ZORO SELECT Corrugated Boxes, 13" x 13" x 7", Kraft, 25/Bundle (11R350)
- ZORO SELECT Corrugated Boxes, 30" x 14" x 7", Kraft, 10/Bundle (493T58)
- ZORO SELECT Corrugated Boxes, 10" x 10" x 7", Kraft, 25/Bundle (11R314)
- ZORO SELECT Shipping Carton, 24in L x 12in W x 12in D (49J997)
- ZORO SELECT Long Corrugated Boxes, 22" x 6" x 6", Kraft, 25/Bundle (11R245)
- ZORO SELECT Corrugated Boxes, 15" x 11" x 9", Kraft, 25/Bundle (11R374)
- ZORO SELECT Corrugated Boxes, 9" x 9" x 11", Kraft, 25/Bundle (11R307)
- Zoro Select Shipping Cartons