Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 12" x 12" x 6", White, 25/Bundle
Mfr # 22XL53
Zoro # G2974925
product price: $1.69
/ea
Sold in multiples of 25 for $42.25
$42.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12 in
- Inside Depth 6"
- Maximum Weight 65 lb.
- Color White
- Wall Type Single Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22XL53
- Zoro # G2974925
- UPC # 812578003341
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12 in |
Inside Width | 12 in |
Inside Depth | 6" |
Outside Height | 6 5/8 in |
Inside Height | 6 in |
Outside Width | 12 3/8 in |
Outside Length | 12 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | White |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Board Test | 32 ECT |
Maximum Load Capacity | 65 lb |
Wall Thickness | 1/8 in |
Closure Style | RSC |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Features | Corrugated |
Description
Shipping Box, Box Style Flat, White, Wall Type Single Wall, Inside Length 12 in, Inside Width 12 in, Inside Height 6 in, 12x12x6 in Inside LxWxH, 32 ECT, RSC, Outside Length 12 3/8 in, Outside Width 12 3/8 in, Outside Height 6 5/8 in, 12 3/8x12 3/8x6 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color White, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION 80"x76" Steel Dry Erase Board, Aluminum Frame (QR5507)
- MIP Plastic Strapping Sealer, Steel (MIP-420-58)
- PARTNERS BRAND Deluxe Packing Boxes, 24" x 24" x 24", Kraft, 10/Each (242424DPB)
- MASTERVISION Mastervision CR0620790 MasterVision Earth Ceramic Dry Erase Board 24x36 Aluminum Frame (CR0620790)
- ZORO SELECT Corrugated Boxes, 8" x 8" x 6", White, 25/Bundle (22XL94)
- ZORO SELECT Corrugated Boxes, 6" x 6" x 6", White, 25/Bundle (22XL93)
- ZORO SELECT Corrugated Boxes, 21" x 15" x 15", Kraft, 20/Bundle (22XL21)
- ZORO SELECT Corrugated Boxes, 28" x 24" x 20", Kraft, 10/Bundle (55VJ17)
- ZORO SELECT Corrugated Boxes, 28" x 20" x 25", Kraft, 10/Bundle (11G148)
- ZORO SELECT Corrugated Boxes, 15" x 12" x 8", Kraft, 25/Bundle (11R377)
- ZORO SELECT Corrugated Boxes, 16" x 12" x 7", Kraft, 25/Bundle (22XK71)
- Zoro Select Shipping & Moving Boxes