Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 12" x 12" x 20", Kraft, 25/Bundle
Mfr # 11A694
Zoro # G3095779
Sold in multiples of 25 for $54.75
$54.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 20"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 11A694
- Zoro # G3095779
- UPC # 812578003464
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12 in |
Inside Width | 12 in |
Inside Depth | 20" |
Outside Width | 12 3/8 in |
Outside Length | 12 3/8 in |
Inside Height | 20 in |
Outside Height | 20 5/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Wall Thickness | 1/8 in |
Fluting Profile | C Flute |
Maximum Load Capacity | 65 lb |
Board Test | 32 ECT |
Closure Style | RSC |
Post-Consumer Recyclability | 100 % |
Description
Shipping Box, Wall Type Single Wall, Inside Length 12 in, Inside Width 12 in, Inside Height 20 in, 12x12x20 in Inside LxWxH, 32 ECT, RSC, Outside Length 12 3/8 in, Outside Width 12 3/8 in, Outside Height 20 5/8 in, 12 3/8x12 3/8x20 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 12 in to 13 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GBC ProClick Easy Edit Spines, 1/2" Diameter, 85 Sheet Capacity, Black, 25PK (2515660)
- UNIVERSAL ONE Recycled Sticky Notes, 3 x 3, Yellow, PK18 (UNV28068)
- SWINGLINE Replace Punch Head (A7074855E)
- ZORO SELECT Merchandise Bags, Rose, PK1000 (5DTX9)
- ZORO SELECT Corrugated Boxes, 30" x 20" x 20", Kraft, 10/Bundle (493U48)
- ZORO SELECT Corrugated Boxes, 15" x 15" x 20", Kraft, 25/Bundle (493T67)
- ZORO SELECT Corrugated Boxes, 25" x 25" x 20", Kraft, 10/Bundle (493U25)
- ZORO SELECT Corrugated Boxes, 18" x 18" x 28", Kraft, 10/Bundle (11A780)
- ZORO SELECT Flat Corrugated Boxes, 11" x 11" x 5", Kraft, 25/Bundle (11R317)
- ZORO SELECT Corrugated Boxes, 24" x 12" x 8", Kraft, 25/Bundle (55VH79)
- FECHOMETAL USA Band, 304 Stainless Steel, 5/8"X0.030"X100Ft (FTA6307158035N)
- Zoro Select Shipping Cartons