Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 12" x 12" x 18", Kraft, 25/Bundle
Mfr # 11A693
Zoro # G7566946
product price: $1.59
/ea
Sold in multiples of 25 for $39.75
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 18"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11A693
- Zoro # G7566946
- UPC # 812578001729
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12 in |
Inside Width | 12 in |
Inside Depth | 18" |
Outside Height | 18 5/8 in |
Inside Height | 18 in |
Outside Width | 12 3/8 in |
Outside Length | 12 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Standards | ASTM D5118 |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Wall Thickness | 1/8 in |
Closure Style | RSC |
Fluting Profile | C Flute |
Post-Consumer Recyclability | 100 % |
Board Test | 32 ECT |
Maximum Load Capacity | 65 lb |
Description
Shipping Box, Wall Type Single Wall, Inside Length 12 in, Inside Width 12 in, Inside Height 18 in, 12x12x18 in Inside LxWxH, 32 ECT, RSC, Outside Length 12 3/8 in, Outside Width 12 3/8 in, Outside Height 18 5/8 in, 12 3/8x12 3/8x18 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 12 in to 13 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE Carton Sealing Tape, Acrylic, PK6 (GI191-00)
- NINJAFLEX Filament Spool, 1.75mm, TPE, Midnight (3DNF0117505)
- PARTNERS BRAND Cast Hand Stretch Film, 18" x 80 Gauge x 375', Clear, 4/Case (SF1880CAST)
- ZORO SELECT Handheld Tape Dispenser, 3" Max Tape W. (52WX73)
- ZORO SELECT Corrugated Boxes, 24" x 14" x 18", Kraft, 10/Bundle (493U01)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 18", Kraft, 25/Bundle (11R267)
- ZORO SELECT Corrugated Boxes, 36" x 18" x 18", Kraft, 15/Bundle (11G181)
- ZORO SELECT Corrugated Boxes, 24" x 24" x 24", White, 10/Bundle (22XL79)
- ZORO SELECT Shipping Box, 14x14x6 in (55NM53)
- ZORO SELECT Shipping Box, 30x30x30 in (55NN27)
- ZORO SELECT Corrugated Boxes, 30" x 30" x 20", Kraft, 10/Bundle (55VJ28)
- Zoro Select Shipping & Moving Boxes