Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 12" x 12" x 15", Kraft, 25/Bundle
Mfr # 11A691
Zoro # G7539707
original price:
$2.09
4% off
new price: $1.99
/ea
Sold in multiples of 25 for $49.75
$49.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 15"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11A691
- Zoro # G7539707
- UPC # 841436019859
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12 in |
Inside Width | 12 in |
Inside Depth | 15" |
Outside Width | 12 3/8 in |
Outside Length | 12 3/8 in |
Outside Height | 15 5/8 in |
Inside Height | 15 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Wall Thickness | 1/8 in |
Board Test | 32 ECT |
Closure Style | RSC |
Maximum Load Capacity | 65 lb |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Description
Shipping Box, Wall Type Single Wall, Inside Length 12 in, Inside Width 12 in, Inside Height 15 in, 12x12x15 in Inside LxWxH, 32 ECT, RSC, Outside Length 12 3/8 in, Outside Width 12 3/8 in, Outside Height 15 5/8 in, 12 3/8x12 3/8x15 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 12 in to 13 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Wide Pallet Band, 1-1/2", 92" Circ. (EP-5492)
- FELLOWES Laminating Pouch, 5mil, 3-7/8x2-5/8, PK100 (FEL52015)
- ZORO SELECT 10" x 8" Open Poly Bags on a Roll, 2.80 mil, Clear (5CPR8)
- BOSTITCH Staples, 3/8 In. Leg, PK5000 (BOSSTCR211538)
- ZORO SELECT Corrugated Boxes, 13" x 13" x 15", Kraft, 25/Bundle (11A706)
- ZORO SELECT Corrugated Boxes, 18" x 18" x 15", Kraft, 20/Bundle (22XL12)
- ZORO SELECT Corrugated Boxes, 20" x 15" x 15", Kraft, 20/Bundle (11A796)
- ZORO SELECT Corrugated Mailers, 7 1/8" x 5" x 3", White, 50/Bundle (MLR3)
- ZORO SELECT Tall Corrugated Boxes, 8" x 8" x 20", Kraft, 25/Bundle (11R299)
- ZORO SELECT Multi-Depth Corrugated Boxes, 10" x 10" x 12", Kraft, 25/Bundle (55VG53)
- ZORO SELECT Double Wall Boxes, 24" x 24" x 18", Kraft, 10/Bundle (22XM66)
- Zoro Select Shipping Cartons