Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 12" x 12" x 12", White, 25/Bundle
Mfr # 22XL52
Zoro # G2974931
product price: $1.45
/ea
Sold in multiples of 25 for $36.25
$36.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Width 12 in
- Inside Depth 12"
- Maximum Weight 65 lb.
- Color White
- Wall Type Single Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22XL52
- Zoro # G2974931
- UPC # 812578003419
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12 in |
Inside Width | 12 in |
Inside Depth | 12" |
Outside Height | 12 5/8 in |
Outside Width | 12 3/8 in |
Inside Height | 12 in |
Outside Length | 12 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | White |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Standards | ASTM D5118 |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Wall Thickness | 1/8 in |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Board Test | 32 ECT |
Maximum Load Capacity | 65 lb |
Fluting Profile | C Flute |
Features | Corrugated |
Description
Shipping Box, Box Style Cube, White, Wall Type Single Wall, Inside Length 12 in, Inside Width 12 in, Inside Height 12 in, 12x12x12 in Inside LxWxH, 32 ECT, RSC, Outside Length 12 3/8 in, Outside Width 12 3/8 in, Outside Height 12 5/8 in, 12 3/8x12 3/8x12 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color White, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 26" x 20" x 16", Kraft, 10/Bundle (493U32)
- PENDAFLEX Indexed Sorter 8-1/2 x 11", Plastic, Gray (40652)
- STOUT BY ENVISION LLDPE ProPerformance Coreless Bags 33 Gallon Bags Case of 125 bags, 125PK (L3339C70)
- XEROX Paper, Dig, Carbonless, 3-Part Pk (XER3R12425)
- ZORO SELECT Corrugated Boxes, 18" x 12" x 12", White, 25/Bundle (22XL68)
- ZORO SELECT Corrugated Boxes, 24" x 12" x 12", White, 25/Bundle (22XL78)
- ZORO SELECT Triple Wall Gaylord Bottoms, 36" x 36" x 36", Kraft, 5/Bundle (55VJ59)
- ZORO SELECT Corrugated Mailers, 9" x 4" x 3", White, 50/Bundle (M943)
- ZORO SELECT Long Corrugated Boxes, 24" x 6" x 8", Kraft, 25/Bundle (11R249)
- ZORO SELECT Corrugated Boxes, 6" x 6" x 8", Kraft, 25/Bundle (11K590)
- ZORO SELECT Corrugated Mailers, 6" x 4" x 1", White, 50/Bundle (M641)
- Zoro Select Shipping & Moving Boxes